Shop All Straight Flute 4-Flute Taps
Walter
Straight Flute Tap, Plug, 4
Mfr # E2031416-M5
Zoro # G2508733
$57.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 6.00mm
- Tap Thread Size M5-0.80
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # E2031416-M5
- Zoro # G2508733
- Country of Origin Germany
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 6.00mm |
Tap Thread Size | M5-0.80 |
Tap Size | M5 |
Tap Dimension Type | Metric |
Overall Length | 72.00mm |
Thread Length | 13.00mm |
Pitch Diameter Limit | 6HX |
75% Thread Drill Size | 4.20 mm |
65% Thread Drill Size | 4.30 mm |
Shank Length | 45.00 mm |
Thread Size | M5x0.8 |
Tap Length Standard | DIN 371 |
55% Thread Drill Size | 4.40 mm |
Square Size | 4.90 mm |
Description
Straight Flute Tap, Thread Size M5x0.8, Metric Coarse, Modified Bottoming, Semi-Bottoming, Overall Length 70.00 mm, High Speed Steel, TiCN, Right Hand, Thread Length 13.00 mm, 75 Percent Thread Drill Size 4.20 mm, Thread Limit 6HX
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP 1/4 in Drive Power Drive Adapter, SAE, 1 pcs, Natural (EX-250-8)
- MILWAUKEE TOOL Multi-Nut Driver, Solid, 1/4 in Hex Sz (48-22-2921)
- SUPERCUT 124.5-inch x 1-inch x 0.035 x 10-14 TPI Premium Bimetal Blade (203516)
- MITUTOYO Stand Adaptor, Magnetic, 8mm dia. (12AAA221)
- WALTER Straight Flute Hand Tap Plug, 4 Flutes (21361-M42X3)
- WALTER Straight Flute Hand Tap, Plug, 4 (21361-M20X2)
- WALTER Straight Flute Hand Tap, Plug 4 Flutes (21361-M32X1.5)
- WALTER Straight Flute Hand Tap, Plug 4 Flutes (21361-M24X2)
- WALTER Straight Flute Hand Tap, Plug, 4 (E21364-M16X1.5)
- WALTER Straight Flute Hand Tap, Plug 4 Flutes (21361-M14X1.25)
- WIDIA Straight Flute Hand Tap , 5/8"-11 , Bottoming , 4 Flutes, UNC (11646)
- Walter Taps