Shop All Straight Flute 4-Flute Taps
Walter
Straight Flute Tap, Plug, 4
Mfr # E2031416-M10
Zoro # G2508727
Free Shipping & Returns
$93.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 10.00mm
- Tap Thread Size M10-1.50
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # E2031416-M10
- Zoro # G2508727
- Country of Origin Germany
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 10.00mm |
Tap Thread Size | M10-1.50 |
Tap Size | M10 |
Tap Dimension Type | Metric |
Overall Length | 100.00mm |
Thread Length | 20.00mm |
Pitch Diameter Limit | 6HX |
Shank Length | 61.00 mm |
55% Thread Drill Size | 8.90 mm |
Tap Length Standard | DIN 371 |
Thread Size | M10x1.5 |
Square Size | 8.00 mm |
65% Thread Drill Size | 11/32 in |
75% Thread Drill Size | 8.50 mm |
Description
Straight Flute Tap, Thread Size M10x1.5, Metric Coarse, Modified Bottoming, Semi-Bottoming, Overall Length 100.00 mm, High Speed Steel, TiCN, Right Hand, Thread Length 20.00 mm, 75 Percent Thread Drill Size 8.50 mm, Thread Limit 6HX
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Basic Tool Set, 1/2" D 25 pcs. Met (50619)
- WESTWARD 1/4" Drive Socket Bit Set, SAE, 5 pcs (54TP01)
- GREENLEE Speed Punch, 1 in, 10 ga (7212SP-1P)
- MALCO Hand Seamer, 8-3/4", Forged steel (S6R)
- WALTER Straight Flute Hand Tap, Plug, 4 (21361-M15X1.5)
- WALTER Straight Flute Hand Tap, Plug 4 Flutes (21361-M32X1.5)
- WALTER Straight Flute Hand Tap, Plug, 4 (21361-M22X1.5)
- WALTER Straight Flute Hand Tap, Plug 4 Flutes (21361-M14X1.25)
- WALTER Straight Flute Hand Tap Plug, 4 Flutes (21361-M42X3)
- WALTER Straight Flute Hand Tap Plug, 4 Flutes (21361-M12X1)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (308788)
- Walter Straight Flute 4-Flute Taps