Shop All Straight Flute 4-Flute Taps
Walter
Straight Flute Tap, Plug, 4
Mfr # AE2331416-UNF1/4
Zoro # G2567000
product price: $62.59
/ea
$62.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/4"
- Tap Thread Size 1/4"-28
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # AE2331416-UNF1/4
- Zoro # G2567000
- Country of Origin Germany
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 1/4" |
Tap Thread Size | 1/4"-28 |
Tap Size | 1/4" |
Tap Dimension Type | Inch |
Overall Length | 3-1/8" |
Pitch Diameter Limit | 2B |
Thread Length | 9/16" |
55% Thread Drill Size | 5.70 mm |
Thread Size | 1/4"-28 |
75% Thread Drill Size | 5.45 mm |
Tap Length Standard | DIN |
65% Thread Drill Size | 7/32 in |
Shank Length | 50.00 mm |
Square Size | 4.85 mm |
Description
Straight Flute Tap, Thread Size 1/4 In.-28, UNF, Modified Bottoming, Semi-Bottoming, Overall Length 80.00 mm, High Speed Steel, TiCN, Right Hand, Thread Length 15.00 mm, 75 Percent Thread Drill Size 5.45 mm, Thread Limit H3, H4, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Rotor, 51976 (51976)
- ULTRA-DEX USA Carbide Insert, CCMT 21.51 UD51 (CCMT 21.51-ZX3 UD51)
- SUNEX 3/4" Drive Impact Socket 6 (430M)
- YG-1 TOOL CO Dream Drill Flat Bottom Drill W/O Coolant Hole (2Xd) (DPP447065)
- WALTER Straight Flute Hand Tap, Plug 4 Flutes (21361-M14X1.25)
- WALTER Straight Flute Hand Tap Plug, 4 Flutes (21361-M42X3)
- WALTER Straight Flute Hand Tap, Plug 4 Flutes (21361-M32X1.5)
- WALTER Straight Flute Hand Tap, Plug 4 Flutes (21361-M24X2)
- WALTER Straight Flute Hand Tap, Plug, 4 (21361-M20X2)
- WALTER Straight Flute Hand Tap, Plug 4 Flutes (E21364-M20X1.5)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (305822)
- Walter Taps