Shop All Straight Flute 4-Flute Taps
Walter
Straight Flute Tap, Plug, 4
Mfr # AE2236416-UNC5/8
Zoro # G2567089
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/8"-11
- Shank Dia. 1/2"
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # AE2236416-UNC5/8
- Zoro # G2567089
- Country of Origin Germany
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 5/8"-11 |
Shank Dia. | 1/2" |
Tap Size | 5/8" |
Tap Dimension Type | Inch |
Overall Length | 4-5/16" |
Thread Length | 1" |
Pitch Diameter Limit | 2B |
Shank Length | 44.30 mm |
75% Thread Drill Size | 13.60 mm |
55% Thread Drill Size | 14.20 mm |
65% Thread Drill Size | 13.90 mm |
Square Size | 9.14 mm |
Thread Size | 5/8"-11 |
Tap Length Standard | DIN |
Description
Straight Flute Tap, Thread Size 5/8 In.-11, UNC, Modified Bottoming, Semi-Bottoming, Overall Length 110.00 mm, High Speed Steel, TiCN, Right Hand, Thread Length 25.00 mm, 75 Percent Thread Drill Size 13.60 mm, Thread Limit H5, H6, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOWLER 0-6"/150mm Z-Height-E Jr. Electronic Height Gage (541750060)
- DORIAN Knurl Wheel, SW4, RH DIAG, 1 In OD, 20 TPI (SW4R-20-HSB-CP)
- BON TOOL Bon 22-809 Fiberglass Handle With Grip 48" For Tampers (22-809)
- DRILL AMERICA 49/64" HSS 2MT Taper Shank Drill Bit (DWDTS49/64)
- WALTER Straight Flute Hand Tap, Plug, 4 (21361-M20X2)
- WALTER Straight Flute Hand Tap, Plug, 4 Flutes (21361-M30X1.5)
- WALTER Straight Flute Hand Tap, Plug 4 Flutes (21361-M24X2)
- WALTER Straight Flute Hand Tap, Plug, 4 (E21364-M16X1.5)
- WALTER Straight Flute Hand Tap, Plug 4 Flutes (21361-M14X1.25)
- WALTER Straight Flute Hand Tap Plug, 4 Flutes (21361-M42X3)
- WESTWARD Straight Flute Hand Tap, Bottoming 4 Flutes (2LWP7)
- Walter Taps