Shop All Straight Flute 4-Flute Taps
Walter
Straight Flute Tap, Plug, 4
Mfr # A2336406-UNF9/16
Zoro # G2563753
product price: $88.69
/ea
Free Shipping & Returns
$88.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 9/16"-18
- Shank Dia. 7/16"
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A2336406-UNF9/16
- Zoro # G2563753
- Country of Origin Germany
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 9/16"-18 |
Shank Dia. | 7/16" |
Tap Size | 9/16" |
Tap Dimension Type | Inch |
Overall Length | 3-9/16" |
Thread Length | 1" |
Pitch Diameter Limit | 2B |
65% Thread Drill Size | 33/64 in |
Thread Size | 9/16"-18 |
Square Size | 8.18 mm |
Shank Length | 29.70 mm |
Tap Length Standard | ANSI B94.9 |
55% Thread Drill Size | 13.25 mm |
75% Thread Drill Size | 12.90 mm |
Description
Straight Flute Tap, Thread Size 9/16 In.-18, UNF, Modified Bottoming, Semi-Bottoming, Overall Length 91.30 mm, High Speed Steel, TiCN, Right Hand, Thread Length 26.00 mm, 75 Percent Thread Drill Size 12.90 mm, Thread Limit H4, H5, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLDOG BENDER Cable Bender (40)
- MAGNET SOURCE Magnetic Impact Wrench/Heat Gun Holder, (07603)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 3.50mm (46462)
- WESTWARD 36 in L 5 in Cap. Cast Iron Straight Pipe Wrench (1XJZ3)
- WALTER Straight Flute Hand Tap, Plug, 4 (21361-M20X2)
- WALTER Straight Flute Hand Tap, Plug 4 Flutes (E21364-M20X1.5)
- WALTER Straight Flute Hand Tap Plug, 4 Flutes (21361-M42X3)
- WALTER Straight Flute Hand Tap, Plug, 4 Flutes (21361-M30X1.5)
- WALTER Straight Flute Hand Tap, Plug 4 Flutes (21361-M32X1.5)
- WALTER Straight Flute Hand Tap, Plug, 4 (E21364-M16X1.5)
- WESTWARD Straight Flute Hand Tap, Taper, 4 (2LXE8)
- Walter Straight Flute 4-Flute Taps