Shop All Straight Flute 4-Flute Taps
Walter
Straight Flute Tap, Modified Bottoming 4 Flutes
Mfr # E2031456-M10
Zoro # G2508867
product price: $93.45
/ea
Free Shipping & Returns
$93.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 10.40mm
- Tap Thread Size M10-1.50
- Tap Chamfer Modified Bottoming
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # E2031456-M10
- Zoro # G2508867
- Country of Origin Germany
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 10.40mm |
Tap Thread Size | M10-1.50 |
Tap Size | M10 |
Tap Dimension Type | Metric |
Overall Length | 104.00mm |
Pitch Diameter Limit | 6HX |
Thread Length | 20.70mm |
Tap Length Standard | DIN 371 |
55% Thread Drill Size | 8.90 mm |
Shank Length | 61.00 mm |
Thread Size | M10x1.5 |
65% Thread Drill Size | 11/32 in |
Square Size | 8.00 mm |
75% Thread Drill Size | 8.50 mm |
Description
Straight Flute Tap, Thread Size M10x1.5, Metric Coarse, Bottoming, Overall Length 100.00 mm, High Speed Steel, TiCN, Right Hand, Thread Length 20.00 mm, 75 Percent Thread Drill Size 8.50 mm, Thread Limit 6HX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS 8"Chainsaw Tree Professional Felling Wedge For Sithl Husqvarna (705-111)
- LENOX Band Saw Blade, 5 ft. 4-1/4 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (81640D2B51630)
- TOOLFLEX Black Hooks for 21.5" or 37", PK3 (P01H-1)
- DIABLO 12" L x Fire Rescue Cutting Reciprocating Saw Blade (DS1214WBF25)
- WALTER Straight Flute Hand Tap, Plug 4 Flutes (E21364-M20X1.5)
- WALTER Straight Flute Hand Tap, Plug, 4 (21361-M15X1.5)
- WALTER Straight Flute Hand Tap, Plug, 4 (21361-M20X2)
- WALTER Straight Flute Hand Tap, Plug 4 Flutes (21361-M32X1.5)
- WALTER Straight Flute Hand Tap Plug, 4 Flutes (21361-M42X3)
- WALTER Straight Flute Hand Tap, Plug 4 Flutes (21361-M24X2)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 Flutes (19313)
- Walter Straight Flute 4-Flute Taps