Shop All Spiral Flute 4-Flute Taps
Walter
Straight Flute Tap, Modified Bottoming, 4 Flutes
Mfr # 7569484
Zoro # G8319214
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 4.3310 in
- Tap Thread Size 5/8"-11
- Tap Chamfer Modified Bottoming
- Tap Material HSS-E
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # 7569484
- Zoro # G8319214
- Country of Origin Germany
- Category Spiral Flute 4-Flute Taps
Dimensions
Overall Length | 4.3310 in |
Tap Thread Size | 5/8"-11 |
Shank Dia. | 0.4800 in |
Thread Length | 0.9840 in |
Thread Size | 5/8"-11 |
75% Thread Drill Size | 0.5354 in |
Square Size | 0.3600 in |
Shank Length | 1.7440 in |
Tap Length Standard | ANSI, DIN |
65% Thread Drill Size | 0.5472 in |
55% Thread Drill Size | 0.5590 in |
Description
Straight Flute Tap, Thread Size 5/8 In.-11, UNC, Modified Bottoming, Overall Length 4.3310 in, HSS-E, TAFT (TiAlN), Right Hand, Thread Length 0.9840 in, 75 Percent Thread Drill Size 0.5354 in, Class of Fit 2B
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/2"X 4" Carbon Steel Square NPT Pipe Die (DWTSQNPT112X4)
- GEARWRENCH 10 Piece 1/4", 3/8" & 1/2" Drive External Torx® Socket Set (80582)
- KNIPEX High Leverage Diagonal Cutters, 6 1/4" H (74 01 160)
- LENOX Band Saw Blade, 5 ft. 4 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Bimetal (12910D2B51638)
- WALTER Spiral Flute Tap, Plug, 4 (P235692-UNEF5/8)
- WALTER Spiral Flute Tap Plug, 4 Flutes (21460-M30X2)
- WALTER Spiral Flute Tap, Plug, 4 (P20569-M39)
- WALTER Spiral Flute Tap, Plug 4 Flutes (TC115-M20-L0-WY80FC)
- WALTER Spiral Flute Tap, Plug, 4 (AS2356005-UNF1/2)
- WALTER Spiral Flute Tap, Plug, 4 (S2056312-M16)
- WIDIA Spiral Flute Tap, Semi-Bottoming 4 Flutes (VTSFT5106)
- Walter Taps