Shop All Spiral Flute 4-Flute Taps
Walter
Straight Flute Tap, Modified Bottoming, 4 Flutes
Mfr # 7569327
Zoro # G8317218
product price: $78.39
/ea
Free Shipping & Returns
$78.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #12-28
- Overall Length 3.1500 in
- Tap Chamfer Modified Bottoming
- Tap Material HSS-E
- Shank Dia. 0.2200 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # 7569327
- Zoro # G8317218
- UPC # 4042446299385
- Country of Origin Germany
- Category Spiral Flute 4-Flute Taps
Dimensions
Tap Thread Size | #12-28 |
Overall Length | 3.1500 in |
Shank Dia. | 0.2200 in |
75% Thread Drill Size | 0.1811 in |
Shank Length | 1.9685 in |
Tap Length Standard | ANSI, DIN |
65% Thread Drill Size | #13 |
Thread Size | #12-28 |
Thread Length | 0.5910 in |
Square Size | 0.1650 in |
55% Thread Drill Size | #12 |
Description
Straight Flute Tap, Thread Size #12-28, UNF, Modified Bottoming, Overall Length 3.1500 in, HSS-E, TICN, Right Hand, Thread Length 0.5910 in, 75 Percent Thread Drill Size 0.1811 in, Class of Fit 2B
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 1" Drive Impact Socket Black Industrial (7-670)
- DYNAMIC Tools 3/8"Dr Metric 18mm Flex Head, Crow Foot Flare Nut Socket, Chrome (D008768)
- MITUTOYO Dial Caliper, 0-6 In, Carbide Jaws (505-738)
- DRILLCO 3/4-14, CARBON PIPE TAPS - 2700E (2700E148)
- WALTER Spiral Flute Tap, Plug, 4 (P235692-UNEF5/8)
- WALTER Spiral Flute Tap, Plug, 4 (AS2356005-UNF1/2)
- WALTER Spiral Flute Tap, Plug 4 Flutes (TC115-M20-L0-WY80FC)
- WALTER Spiral Flute Tap, Plug, 4 (P20569-M39)
- WALTER Spiral Flute Tap Plug, 4 Flutes (21460-M30X2)
- WALTER Spiral Flute Tap, Plug, 4 (S2056312-M16)
- YG-1 TOOL CO Spiral Flute Tap Modified Bottoming, 4 Flutes (T2705C)
- Walter Spiral Flute 4-Flute Taps