Shop All Straight Flute Taps
Walter
Straight Flute Tap, 5/8"-18, Semi-Bottoming, 6 Flutes
Mfr # TC410.UNF5/8-L6-WY80AD
Zoro # G0571122
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/8"-18
- Tap Chamfer Semi-Bottoming
- Tap Finish TiN
- Number of Flutes 6
- Thread Length 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # TC410.UNF5/8-L6-WY80AD
- Zoro # G0571122
- Country of Origin Germany
- Category Straight Flute Taps
Dimensions
Tap Thread Size | 5/8"-18 |
Thread Length | 1 1/8 in |
Overall Length | 3 15/16 in |
Shank Dia. | 1/2 in |
Thread Size | 5/8"-18 |
Details
Item | Straight Flute Tap |
Tap Chamfer | Semi-Bottoming |
Tap Finish | TiN |
Number of Flutes | 6 |
Tap Style | Straight Flute |
Cutting Direction - Machining | Right Hand |
Thread Direction | Right Hand |
Series | TC410.UNF-L6 |
Tap Material | Cobalt |
Thread Limit | 2BX |
Coolant Fed | Non-Coolant Through |
Measurement System | Fractional Inch |
Threads per Inch | 18 |
Thread Standard | UNF |
Thread Limit / Class of Fit | 2BX |
Description
Thread Forming Tap, Thread Size 5/8 In.-18, UNF, Overall Length 3 15/16 in, Cobalt, TiN, Right Hand, Thread Length 1 1/8 in, Thread Limit 2BX
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK HANDLES Rake Handle, 60", 15/16", Tapered, 5/8" (66464GRA)
- KIPP Adjustable Handle Size: 3, M08X20, Plastic, Black RAL 7021, Comp: Steel (K0269.3081X20)
- ZORO SELECT Handle Magnet, Steel, 50 lb, 2Lx3/4Wx2H (7213)
- ZORO SELECT Squeezer Die, 3/16 Dia, 3/8, Oval Head (SQ-4-23)
- WALTER Straight Flute Hand Tap, M4-0.70, Plug, 5 Flutes, UNC (20316-M4)
- WALTER Straight Flute Hand Tap, M24-1.50, Plug, 5 Flutes, Metric Fine (E21364-M24X1.5)
- WALTER Straight Flute Hand Tap, M26-1.50, Plug, 5 Flutes, Metric Fine (E21364-M26X1.5)
- WALTER Straight Flute Hand Tap, M45-2.00, Plug, 6 Flutes, UNC (21361-M45X2)
- CLEVELAND Straight Flute Hand Tap, 1-1/2"-12, Taper, 6 Flutes, UNF (C55063)
- CENTURY DRILL & TOOL Tap Metric Plug Style 18.0X2.50 (96327)
- REGAL CUTTING TOOLS Tap, Hand, 2"-4 1/2 NC, H7, 6 Flutes, Plug (013957AS)
- Walter Taps