Shop All Straight Flute 4-Flute Taps
Walter
Straight Flute Tap , 3/4"-10 , Plug , 4 Flutes
Mfr # TC217.UNC3/4-R0-WY80RG
Zoro # G0571147
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/4"-10
- Tap Chamfer Plug
- Number of Flutes 4
- Tap Style Straight Flute
- Tap Finish Hard Lube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # TC217.UNC3/4-R0-WY80RG
- Zoro # G0571147
- Country of Origin India
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 3/4"-10 |
Thread Length | 1 3/16 in |
Shank Dia. | 9/16 in |
Overall Length | 4 15/16 in |
Thread Size | 3/4"-10 |
75% Thread Drill Size | 16.50 mm |
Details
Item | Straight Flute Tap |
Tap Chamfer | Plug |
Number of Flutes | 4 |
Tap Style | Straight Flute |
Tap Finish | Hard Lube |
Tap Material | Cobalt |
Thread Direction | Right Hand |
Cutting Direction - Machining | Right Hand |
Series | TC217.UNC-R0 |
Coolant Fed | Non-Coolant Through |
Measurement System | Fractional Inch |
Threads per Inch | 10 |
Thread Limit | 2B |
Thread Standard | UNC |
Thread Limit / Class of Fit | 2B |
Description
Spiral Point Tap, Thread Size 3/4 In.-10, UNC, Overall Length 4 15/16 in, Cobalt, Hard Lube, Right Hand, Thread Length 1 3/16 in, 75 Percent Thread Drill Size 16.50 mm, Thread Limit 2B, Number of Flutes 4
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m6x1 HSS Metric 4 Flute Bottoming Hand Tap (DWTB6X1)
- BON TOOL Bon 84-429 Trowel Holster, Leather (84-429)
- DRILL AMERICA 5/8"-18 Carbon Steel Taper Hand Tap (DWTT5/8-18)
- LINK HANDLES Barn Scraper Handle, 60", Clear, Contractor (66808)
- WALTER Straight Flute Hand Tap, Plug 4 Flutes (21361-M32X1.5)
- WALTER Straight Flute Hand Tap, Plug 4 Flutes (21361-M24X2)
- WALTER Straight Flute Hand Tap, Plug, 4 (21361-M15X1.5)
- WALTER Straight Flute Hand Tap, Plug, 4 (E21364-M16X1.5)
- WALTER Straight Flute Hand Tap, Plug, 4 Flutes (21361-M30X1.5)
- WALTER Straight Flute Hand Tap, Plug, 4 (21361-M22X1.5)
- WIDIA Straight Flute Hand Tap, Taper, 4 (11596)
- Walter Taps