Shop All Straight Flute 3-Flute Taps
Walter
Straight Flute Tap , 1/4"-28 , Plug , 3 Flutes
Mfr # TC217.UNF1/4-G0-WY80RG
Zoro # G0571156
product price: $54.15
/ea
$54.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-28
- Tap Chamfer Plug
- Number of Flutes 3
- Tap Style Straight Flute
- Shank Dia. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # TC217.UNF1/4-G0-WY80RG
- Zoro # G0571156
- Country of Origin India
- Category Straight Flute 3-Flute Taps
Dimensions
Tap Thread Size | 1/4"-28 |
Shank Dia. | 1/4 in |
Overall Length | 3 1/4 in |
Thread Length | 9/16 in |
Thread Size | 1/4"-28 |
75% Thread Drill Size | 5.45 mm |
Details
Item | Straight Flute Tap |
Tap Chamfer | Plug |
Number of Flutes | 3 |
Tap Style | Straight Flute |
Thread Direction | Right Hand |
Cutting Direction - Machining | Right Hand |
Tap Finish | Hard Lube |
Tap Material | Cobalt |
Series | TC217.UNF-G0 |
Threads per Inch | 28 |
Thread Limit | 2B |
Coolant Fed | Non-Coolant Through |
Measurement System | Fractional Inch |
Thread Standard | UNF |
Class of Fit | 6H |
Thread Limit / Class of Fit | 2B / 6H |
Description
Spiral Point Tap, Thread Size 1/4 In.-28, UNF, Overall Length 3 1/4 in, Cobalt, Hard Lube, Right Hand, Thread Length 9/16 in, 75 Percent Thread Drill Size 5.45 mm, Thread Limit 2B, Class of Fit 6H, Number of Flutes 3
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 Battery Rack for PACKOUT Wall-Mounted Storage (48-22-8339)
- CHICAGO PNEUMATIC 1/2" Pistol Grip Air Impact Wrench 425 ft.-lb. (CP734H)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 13/64 (C09662)
- DRILL AMERICA Bridge (Construction) Reamer 1-1/16" Magnetic Hex Shank Bridge Reamer (KFDRB1-1/16HEX-MAG)
- WALTER Straight Flute Hand Tap, Plug, 3 Flutes (20311-M1.4)
- WALTER Straight Flute Hand Tap Modified Bottoming, 3 Flutes (20165-M4)
- WALTER Straight Flute Hand Tap Modified Bottoming, 3 Flutes (20165-M3.5)
- WALTER Straight Flute Hand Tap, Plug, 3 (2036155-M10)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug, 3 (4687-6)
- WIDIA Straight Flute Hand Tap, Bottoming 3 Flutes (14290)
- CLE-LINE Straight Flute Hand Tap , #4-40 , Bottoming , 2 Flutes, UNC (C62003)
- Walter Straight Flute 3-Flute Taps