Shop All Straight Flute 3-Flute Taps
Walter
Straight Flute Tap , #10-24 , Plug , 3 Flutes
Mfr # TC217.UNC10-G0-WY80FC
Zoro # G0571165
$38.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #10-24
- Tap Chamfer Plug
- Number of Flutes 3
- Tap Style Straight Flute
- Tap Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # TC217.UNC10-G0-WY80FC
- Zoro # G0571165
- UPC # 4042446296865
- Country of Origin India
- Category Straight Flute 3-Flute Taps
Dimensions
Tap Thread Size | #10-24 |
Overall Length | 2 13/16 in |
Shank Dia. | 3/16 in |
Thread Length | 1/2 in |
Thread Size | #10-24 |
75% Thread Drill Size | #25 |
Details
Item | Straight Flute Tap |
Tap Chamfer | Plug |
Number of Flutes | 3 |
Tap Style | Straight Flute |
Tap Finish | Black Oxide |
Tap Material | Cobalt |
Cutting Direction - Machining | Right Hand |
Thread Direction | Right Hand |
Series | TC217.UNC-G0 |
Thread Limit | 2B |
Measurement System | Pipe |
Coolant Fed | Non-Coolant Through |
Thread Standard | UNC |
Class of Fit | H3 |
Thread Limit / Class of Fit | 2B / H3 |
Description
Spiral Point Tap, Thread Size #10-24, UNC, Overall Length 2 13/16 in, Cobalt, Black Oxide, Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size #25, Thread Limit 2B, Class of Fit H3, Number of Flutes 3
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Keyseat Cutter - Square, 0.4375" (7/16) (892980)
- KLEIN TOOLS Wide Range Distribution Grip, EHS Wire (1647724)
- DRILL AMERICA 11/64"x8" HSS Extra Long Drill Bit Straight Shank (DWDDL8X11/64)
- DASCO PRO Brick Chisel, 4" Tip x 7" L (437)
- WALTER Straight Flute Hand Tap, Plug, 3 (21361-M11X1)
- WALTER Straight Flute Hand Tap Plug, 3 Flutes (21361-M6X0.5)
- WALTER Straight Flute Hand Tap, Plug, 3 (2036155-M10)
- WALTER Straight Flute Hand Tap, Plug, 3 Flutes (20311-M1.4)
- WALTER Straight Flute Hand Tap Modified Bottoming, 3 Flutes (20165-M3.5)
- WALTER Straight Flute Hand Tap, Plug, 3 Flutes (8231106-UNC3/8)
- GREENFIELD THREADING Straight Flute Hand Tap, Semi-Bottoming 3 Flutes (313525)
- Walter Taps