Shop All Straight Flute Taps
Walter
Straight Flute Tap, 1 1/2"-8, Semi-Bottoming, 6 Flutes
Mfr # TC117.UN1.5/8-R0-WY80RG
Zoro # G0571174
product price: $844.99
/ea
Free Shipping & Returns
$844.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1 1/2"-8
- Tap Chamfer Semi-Bottoming
- Number of Flutes 6
- Tap Finish Hard Lube
- Overall Length 7 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # TC117.UN1.5/8-R0-WY80RG
- Zoro # G0571174
- Country of Origin Germany
- Category Straight Flute Taps
Dimensions
Tap Thread Size | 1 1/2"-8 |
Overall Length | 7 7/8 in |
Shank Dia. | 1 5/16 in |
Thread Length | 1 5/16 in |
Thread Size | 1-1/2"-8 |
Details
Item | Straight Flute Tap |
Tap Chamfer | Semi-Bottoming |
Number of Flutes | 6 |
Tap Finish | Hard Lube |
Series | TC117.UN-R0 |
Cutting Direction - Machining | Right Hand |
Thread Direction | Right Hand |
Tap Material | Cobalt |
Tap Style | Straight Flute |
Thread Limit | 2B |
Threads per Inch | 8 |
Measurement System | Fractional Inch |
Coolant Fed | Non-Coolant Through |
Thread Standard | UNC |
Thread Limit / Class of Fit | 2B |
Description
Spiral Flute Tap, Thread Size 1-1/2 In.-8, UNC, Overall Length 7 7/8 in, Cobalt, Hard Lube, Thread Length 1 5/16 in, Thread Limit 2B, Thread Direction Right Hand, Number of Flutes 6
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Extension Bar 1/4 Square 250mm 1/4 Sq. Drive (2760-250)
- APEX TOOL GROUP Bit Holder, 5/16", 7/16", 2-3/4" (480PT-1PK)
- ARROW FASTENER Tool Rivet Spring Load Stl (RH200)
- BON TOOL Bon 15-500 Dolphin Knife (15-500)
- WALTER Straight Flute Hand Tap, M42-1.50, Plug, 6 Flutes, UNC (21361-M42X1.5)
- WALTER Straight Flute Hand Tap, M24-1.50, Plug, 5 Flutes, Metric Fine (E21364-M24X1.5)
- WALTER Straight Flute Hand Tap, M4-0.70, Plug, 5 Flutes, UNC (20316-M4)
- WALTER Straight Flute Hand Tap, M45-2.00, Plug, 6 Flutes, UNC (21361-M45X2)
- WALTER Straight Flute Hand Tap, M26-1.50, Plug, 5 Flutes, Metric Fine (E21364-M26X1.5)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 1/4-28 Nf (95104)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 7/8-18 Ns SP (97304)
- Walter Straight Flute Taps