Shop All Straight Flute 3-Flute Taps
Walter
Straight Flute Hand Tap, Taper, 3
Mfr # EP2023305-M5
Zoro # G9386386
product price: $48.89
/ea
$48.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 6mm
- Tap Thread Size M5-0.80
- Tap Chamfer Taper
- Tap Dimension Type Metric
- Number of Flutes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # EP2023305-M5
- Zoro # G9386386
- Country of Origin Germany
- Category Straight Flute 3-Flute Taps
Dimensions
Shank Dia. | 6mm |
Tap Thread Size | M5-0.80 |
Tap Dimension Type | Metric |
Tap Size | M5 |
Overall Length | 70.00mm |
Thread Length | 13.00mm |
Size | M5 |
55% Thread Drill Size | 4.40 mm |
75% Thread Drill Size | 4.20 mm |
Drill Bit Size | 4.20 mm |
Thread Size | M5x0.8 |
65% Thread Drill Size | 4.30 mm |
Square Size | 4.90 mm |
Shank Length | 45.00 mm |
Pitch Diameter Limit | Not Rated |
Description
Spiral Point Tap, Thread Size M5x0.8, Metric Coarse, Overall Length 70.00 mm, High Speed Steel, TiN, Right Hand, Thread Length 13.00 mm, 75 Percent Thread Drill Size 4.20 mm, Thread Limit 6GX, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 4" L x Metal Cutting Reciprocating Saw Blade, 4", 18 TPI, PK5 (723063-A-5)
- CRC Air Tool Oil, 15 oz., SAE Grade 10 (SL2531)
- AVEN Adjustable Circuit Board Holder (17010)
- BAHCO Bahco Bowsaw Blade, 21", Green Ergo (23-21)
- WALTER Straight Flute Hand Tap Modified Bottoming, 3 Flutes (20165-M4)
- WALTER Straight Flute Hand Tap Modified Bottoming, 3 Flutes (20165-M3.5)
- WALTER Straight Flute Hand Tap, Plug, 3 (2036155-M10)
- WALTER Straight Flute Hand Tap, Plug, 3 Flutes (20311-M1.4)
- WIDIA Straight Flute Hand Tap Taper, 3 Flutes (15184)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug 3 Flutes (2087-6)
- OSG Straight Flute Hand Tap, Taper 3 Flutes (451)
- Walter Straight Flute 3-Flute Taps