Shop All Straight Flute 4-Flute Taps
Walter
Straight Flute Hand Tap Plug, 4 Flutes
Mfr # K2036407-M16
Zoro # G2515219
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size M16-2.00
- Shank Dia. 12.00mm
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # K2036407-M16
- Zoro # G2515219
- Country of Origin Germany
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M16-2.00 |
Shank Dia. | 12.00mm |
Tap Size | M16 |
Tap Dimension Type | Metric |
Overall Length | 110.00mm |
Thread Length | 25.00mm |
Pitch Diameter Limit | 6HX |
Square Size | 9.00 mm |
Shank Length | 48.00 mm |
65% Thread Drill Size | 9/16 in |
75% Thread Drill Size | 14.00 mm |
55% Thread Drill Size | 14.50 mm |
Tap Length Standard | DIN 376 |
Thread Size | M16x2 |
Description
Straight Flute Tap, Thread Size M16x2, Metric Coarse, Modified Bottoming, Semi-Bottoming, Overall Length 110.00 mm, High Speed Steel, TAFT, Right Hand, Thread Length 25.00 mm, 75 Percent Thread Drill Size 14.00 mm, Thread Limit D5, D6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit Socket 3mm Hex 52mm 3/8 Sq. Drive (3012M.52-3)
- WESTWARD Wrench, Combination, Metric, 27mm (54PN65)
- GEARWRENCH 3/8" Drive Long Torx® Bit Socket T45 (82518)
- HHIP M2 X 0.4 H6 Thread Plug Gage Go-Nogo (4101-1102)
- WALTER Straight Flute Hand Tap Plug, 4 Flutes (21361-M42X3)
- WALTER Straight Flute Hand Tap, Plug 4 Flutes (E21364-M20X1.5)
- WALTER Straight Flute Hand Tap, Plug, 4 (21361-M15X1.5)
- WALTER Straight Flute Hand Tap, Plug, 4 Flutes (21361-M30X1.5)
- WALTER Straight Flute Hand Tap, Plug 4 Flutes (21361-M14X1.25)
- WALTER Straight Flute Hand Tap, Plug, 4 (21361-M22X1.5)
- OSG Straight Flute Hand Tap, Plug, 4 (1124901)
- Walter Straight Flute 4-Flute Taps