Shop All Straight Flute 4-Flute Taps
Walter
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # E23364-UNF9/16
Zoro # G2510151
Free Shipping & Returns
$98.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 9/16"-18
- Shank Dia. 7/16"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # E23364-UNF9/16
- Zoro # G2510151
- Country of Origin Germany
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 9/16"-18 |
Shank Dia. | 7/16" |
Tap Size | 9/16" |
Tap Dimension Type | Inch |
Overall Length | 3-15/16" |
Thread Length | 13/16" |
Pitch Diameter Limit | 2B |
Square Size | 9.00 mm |
Tap Length Standard | DIN 2184-1 |
75% Thread Drill Size | 12.90 mm |
65% Thread Drill Size | 33/64 in |
Thread Size | 9/16"-18 |
55% Thread Drill Size | 13.25 mm |
Shank Length | 29.00 mm |
Description
Straight Flute Tap, Thread Size 9/16 In.-18, UNF, Modified Bottoming, Semi-Bottoming, Overall Length 100.00 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 21.00 mm, 75 Percent Thread Drill Size 12.90 mm, Thread Limit H4, H5, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 3/8" Drive, SAE 1-5/16" Crowfoot Socket Wrench, Open End Head, High Polished Chrome Finish (10715)
- RAMSET Fastener Pin With Washer, 1 1/2 In, PK100 (1512SD)
- WIDIA Spiral Point Tap, Plug 3 Flutes (13397)
- SEGOMO TOOLS 1/2 Inch Drive 17 Inch Chrome Vanadium Breaker Bar with 230 Degree Pivoting Chrome Molybdenum Head (S1201)
- WALTER Straight Flute Hand Tap, Plug 4 Flutes (21361-M24X2)
- WALTER Straight Flute Hand Tap, Plug, 4 (21361-M20X2)
- WALTER Straight Flute Hand Tap, Plug, 4 Flutes (21361-M30X1.5)
- WALTER Straight Flute Hand Tap, Plug, 4 (21361-M15X1.5)
- WALTER Straight Flute Hand Tap, Plug, 4 (E21364-M16X1.5)
- WALTER Straight Flute Hand Tap, Plug, 4 (20361-M30)
- CLE-LINE Straight Flute Hand Tap, Plug, 4 (C63218)
- Walter Taps