Shop All Straight Flute 4-Flute Taps
Walter
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # E2136406-M18X1.5
Zoro # G2509549
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M18-1.50
- Shank Dia. 14.00mm
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # E2136406-M18X1.5
- Zoro # G2509549
- Country of Origin Germany
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M18-1.50 |
Shank Dia. | 14.00mm |
Tap Size | M18 |
Tap Dimension Type | Metric |
Overall Length | 110.00mm |
Pitch Diameter Limit | 6HX |
Thread Length | 24.00mm |
Shank Length | 44.00 mm |
55% Thread Drill Size | 16.90 mm |
65% Thread Drill Size | 21/32 in |
Tap Length Standard | DIN 374 |
Thread Size | M18x1.5 |
75% Thread Drill Size | 16.50 mm |
Square Size | 11.00 mm |
Description
Straight Flute Tap, Thread Size M18x1.5, Metric Fine, Modified Bottoming, Semi-Bottoming, Overall Length 110.00 mm, High Speed Steel, TiCN, Right Hand, Thread Length 24.00 mm, 75 Percent Thread Drill Size 16.50 mm, Thread Limit 6HX
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 20.0V Lithium-Ion 4.0Ah Battery (DCB204)
- MILWAUKEE TOOL Spindle (38-50-6400)
- BOSCH 4-Cutter Hammer Drill Bit 2" x 21"L, SDS Max (HC5099)
- DEWALT Cordless Battery, 6 Ah (DCB606C)
- WALTER Straight Flute Hand Tap, Plug, 4 (21361-M20X2)
- WALTER Straight Flute Hand Tap, Plug, 4 (21361-M15X1.5)
- WALTER Straight Flute Hand Tap, Plug 4 Flutes (21361-M32X1.5)
- WALTER Straight Flute Hand Tap, Plug, 4 Flutes (21361-M30X1.5)
- WALTER Straight Flute Hand Tap, Plug 4 Flutes (E21364-M20X1.5)
- WALTER Straight Flute Hand Tap, Plug 4 Flutes (21361-M24X2)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 Flutes (C60752)
- Walter Taps