Shop All Extension Taps
Walter
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # E2031436-M8
Zoro # G2508919
Free Shipping & Returns
$88.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M8-1.25
- Shank Dia. 8.00mm
- Tap Style Straight Flute (Hand)
- Tap Chamfer Plug
- Tap Finish TiCN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # E2031436-M8
- Zoro # G2508919
- Country of Origin Germany
- Category Extension Taps
Dimensions
Tap Thread Size | M8-1.25 |
Shank Dia. | 8.00mm |
Tap Dimension Type | Metric |
Tap Size | M8 |
Overall Length | 183.00mm |
Thread Length | 18.00mm |
Pitch Diameter Limit | 6HX |
65% Thread Drill Size | I |
Tap Length Standard | DIN 371 XL |
Shank Length | 145.00 mm |
75% Thread Drill Size | H |
Thread Size | M8x1.25 |
55% Thread Drill Size | 7.10 mm |
Square Size | 6.20 mm |
Description
Extension Tap, Thread Size M8x1.25, Metric Coarse, Overall Length 180.00 mm, High Speed Steel, TiCN, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRCAT .4 Hp Mini Composite Straight Die Grinder (6200)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 1/4x5/8", Overall Length: 3-3/8" (XD-1208)
- PROTO 1/2 in Drive, 1-3/16" Triple Square SAE Socket, 12 Points (J5438)
- BON TOOL Bon 82-184 Wire Loop Ties, 16 Gauge 8", 1000/Bundle (82-184)
- WALTER Straight Flute Hand Tap, Plug, 4 (E2031436-M6)
- WALTER Spiral Point Tap Taper, 3 Flutes (20890-M5)
- WALTER Spiral Point Tap, M6-1, Taper, Metric Coarse, 3 Flutes (20890-M6)
- WALTER Spiral Point Tap, M3-0.5, Taper, Metric Coarse, 3 Flutes (20801-M3)
- OSG Spiral Point Tap, #8-32, Plug, UNC, 3 Flutes (1764401)
- OSG Spiral Flute Tap, #6-32, Modified Bottoming, UNC, 3 Flutes, Oxide (1766301)
- REGAL CUTTING TOOLS 3/4-10 H3 4 Flt. Plug Extension Tap - 10" (015430AS)
- Walter Taps