Shop All Straight Flute 4-Flute Taps
Walter
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # 81311-M14X1.5
Zoro # G2557681
Free Shipping & Returns
$641.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 14.00mm
- Tap Thread Size M14-1.50
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # 81311-M14X1.5
- Zoro # G2557681
- Country of Origin Germany
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 14.00mm |
Tap Thread Size | M14-1.50 |
Tap Size | M14 |
Tap Dimension Type | Metric |
Overall Length | 102.00mm |
Pitch Diameter Limit | 6H |
Thread Length | 21.00mm |
Thread Size | M14x1.5 |
Tap Length Standard | DIN 371 |
65% Thread Drill Size | 1/2 in |
55% Thread Drill Size | 12.90 mm |
Shank Length | 44.00 mm |
Square Size | 11.00 mm |
75% Thread Drill Size | 12.50 mm |
Description
Straight Flute Tap, Thread Size M14x1.5, Metric Fine, Modified Bottoming, Semi-Bottoming, Overall Length 100.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 21.00 mm, 75 Percent Thread Drill Size 12.50 mm, Thread Limit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITEE-BITE PRODUCTS Fxture Clamp, ID Xpnsion#4, 1/2-13, 1-1/2in (31250)
- SHEETROCK JOINT TAPE 2-1/16""X500FT (382198)
- LENOX Band Saw Blade, 11 ft. 6" L, 1" W, 3/4 TPI, 0.035" Thick, Bimetal, Rx+ Series (28281RPB113505)
- SUPERCUT 91.5-inch x 0.25-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (425079)
- WALTER Straight Flute Hand Tap, Plug, 4 (21361-M15X1.5)
- WALTER Straight Flute Hand Tap, Plug, 4 (20361-M30)
- WALTER Straight Flute Hand Tap Plug, 4 Flutes (21361-M42X3)
- WALTER Straight Flute Hand Tap, Plug 4 Flutes (21361-M24X2)
- WALTER Straight Flute Hand Tap Plug, 4 Flutes (21361-M12X1)
- WALTER Straight Flute Hand Tap, Plug 4 Flutes (E21364-M20X1.5)
- OSG Straight Flute Hand Tap, Plug, 4 (3146203)
- Walter Taps