Shop All Straight Flute 4-Flute Taps
Walter
Straight Flute Hand Tap Plug, 4 Flutes
Mfr # 8031417-M6
Zoro # G2557298
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M6-1.00
- Shank Dia. 6.00mm
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # 8031417-M6
- Zoro # G2557298
- Country of Origin Germany
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M6-1.00 |
Shank Dia. | 6.00mm |
Tap Size | M6 |
Tap Dimension Type | Metric |
Overall Length | 81.50mm |
Thread Length | 19.00mm |
Pitch Diameter Limit | 6HX |
Shank Length | 50.00 mm |
55% Thread Drill Size | 5.25 mm |
75% Thread Drill Size | 5.00 mm |
Thread Size | M6x1 |
Tap Length Standard | DIN 371 |
Square Size | 4.90 mm |
65% Thread Drill Size | 13/64 in |
Description
Straight Flute Tap, Thread Size M6x1, Metric Coarse, Modified Bottoming, Semi-Bottoming, Overall Length 80.00 mm, High Speed Steel, TAFT, Right Hand, Thread Length 19.00 mm, 75 Percent Thread Drill Size 5.00 mm, Thread Limit 6HX
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap, Plug, 4 (11661)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4054D)
- MKT FASTENING Concrete Forming Pin, 0.145"x2-1/2", PK100 (CFPM)
- KIPP Star Grip, Similar To DIN 6336, D=3/8-16, D1= 50 H=32, Internal Thread, Cap and Grip: Black Plastic (K0154.2A4)
- WALTER Straight Flute Hand Tap Plug, 4 Flutes (21361-M42X3)
- WALTER Straight Flute Hand Tap, Plug, 4 (21361-M22X1.5)
- WALTER Straight Flute Hand Tap, Plug, 4 (E21364-M16X1.5)
- WALTER Straight Flute Hand Tap Plug, 4 Flutes (21361-M12X1)
- WALTER Straight Flute Hand Tap, Plug, 4 (21361-M15X1.5)
- WALTER Straight Flute Hand Tap, Plug 4 Flutes (21361-M32X1.5)
- CLE-LINE Straight Flute Hand Tap Plug, 4 Flutes (C00741)
- Walter Straight Flute 4-Flute Taps