Shop All Straight Flute 4-Flute Taps
Walter
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # 21368-M14X1.5
Zoro # G2895501
Free Shipping & Returns
$91.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M14-1.50
- Shank Dia. 11.00mm
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # 21368-M14X1.5
- Zoro # G2895501
- Country of Origin India
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M14-1.50 |
Shank Dia. | 11.00mm |
Tap Size | M14 |
Tap Dimension Type | Metric |
Overall Length | 100.00mm |
Thread Length | 21.00mm |
Pitch Diameter Limit | 6H |
75% Thread Drill Size | 12.50 mm |
Thread Size | M14x1.5 |
Tap Length Standard | DIN 374 |
55% Thread Drill Size | 12.90 mm |
Shank Length | 29.00 mm |
65% Thread Drill Size | 1/2 in |
Square Size | 9.00 mm |
Description
Straight Flute Tap, Thread Size M14x1.5, Metric Fine, Modified Bottoming, Semi-Bottoming, Overall Length 100.00 mm, High Speed Steel, Bright (Uncoated), Left Hand, Thread Length 21.00 mm, 75 Percent Thread Drill Size 12.50 mm, Thread Limit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Metric Plain Hex Key, 1.5 mm Tip Size, 3 1/32 in Long, 17/32 in Short, 10 PK (15603)
- GEDORE Face Spanner Wrench, 17" Capacity, 9" L (44 8)
- WERA Insulated Screwdriver Bit, SAE, 9mm, Hex (05003402001)
- KESON Metric and SAE Tape Measure (PGPRO18M10V)
- WALTER Straight Flute Hand Tap, Plug 4 Flutes (E21364-M20X1.5)
- WALTER Straight Flute Hand Tap, Plug, 4 (E21364-M16X1.5)
- WALTER Straight Flute Hand Tap, Plug, 4 (21361-M20X2)
- WALTER Straight Flute Hand Tap Plug, 4 Flutes (21361-M12X1)
- WALTER Straight Flute Hand Tap, Plug 4 Flutes (21361-M32X1.5)
- WALTER Straight Flute Hand Tap, Plug 4 Flutes (21361-M14X1.25)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1145008)
- Walter Straight Flute 4-Flute Taps