Shop All Straight Flute 4-Flute Taps
Walter
Straight Flute Hand Tap, Plug, 4 Flutes
Mfr # 2136115-M33X2
Zoro # G2894707
Free Shipping & Returns
$507.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 25.00mm
- Tap Thread Size M33-2.00
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # 2136115-M33X2
- Zoro # G2894707
- Country of Origin Germany
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 25.00mm |
Tap Thread Size | M33-2.00 |
Tap Size | M33 |
Tap Dimension Type | Metric |
Overall Length | 160.00mm |
Pitch Diameter Limit | 6H |
Thread Length | 28.00mm |
Square Size | 20.00 mm |
Shank Length | 67.00 mm |
Thread Size | M33x2 |
75% Thread Drill Size | 31.05 mm |
65% Thread Drill Size | 31.31 mm |
Tap Length Standard | DIN 374 |
Description
Straight Flute Tap, Thread Size M33x2, Metric Fine, Modified Bottoming, Semi-Bottoming, Overall Length 160.00 mm, High Speed Steel, TiN, Right Hand, Thread Length 28.00 mm, 75 Percent Thread Drill Size 31.05 mm, Thread Limit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Jobber drill A1211-6 (A1211-6)
- REMCO Large Hand Scraper, Yellow, 4x9-3/4 In. (69626)
- VEGA Hex Tamper L-Key (Short), 3/16 (HT1264S)
- STARRETT Band Saw Blade, 8 ft. 1" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99571-08-01)
- WALTER Straight Flute Hand Tap, Plug, 4 (E21364-M16X1.5)
- WALTER Straight Flute Hand Tap, Plug, 4 (21361-M20X2)
- WALTER Straight Flute Hand Tap Plug, 4 Flutes (21361-M42X3)
- WALTER Straight Flute Hand Tap, Plug 4 Flutes (21361-M14X1.25)
- WALTER Straight Flute Hand Tap, Plug 4 Flutes (21361-M32X1.5)
- WALTER Straight Flute Hand Tap Plug, 4 Flutes (21361-M12X1)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (853)
- Walter Taps