Shop All Straight Flute 4-Flute Taps
Walter
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # 21361-M42X2
Zoro # G2895212
Free Shipping & Returns
$496.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 32.00mm
- Tap Thread Size M42-2.00
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # 21361-M42X2
- Zoro # G2895212
- Country of Origin Germany
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 32.00mm |
Tap Thread Size | M42-2.00 |
Tap Size | M42 |
Tap Dimension Type | Metric |
Overall Length | 170.00mm |
Thread Length | 28.00mm |
Pitch Diameter Limit | 6H |
Shank Length | 98.00 mm |
Tap Length Standard | DIN 374 |
75% Thread Drill Size | 40.05 mm |
Square Size | 24.00 mm |
Thread Size | M42x2 |
65% Thread Drill Size | 40.31 mm |
Description
Straight Flute Tap, Thread Size M42x2, Metric Fine, Modified Bottoming, Semi-Bottoming, Overall Length 170.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 28.00 mm, 75 Percent Thread Drill Size 40.05 mm, Thread Limit D4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA DIAMOND BLADE VH5 14"" (542777987)
- GREAT NECK Wrecking Bar 3/4X30-In (WR30)
- METABO Angle Grinder, 120VAC, 15-23/64" Tool L (WEV 1500-125 RT)
- COMMSCOPE Replacement for Commscope A5fx-ezpt (A5FX-EZPT COMMSCOPE)
- WALTER Straight Flute Hand Tap, Plug 4 Flutes (21361-M24X2)
- WALTER Straight Flute Hand Tap, Plug, 4 Flutes (21361-M30X1.5)
- WALTER Straight Flute Hand Tap, Plug, 4 (E21364-M16X1.5)
- WALTER Straight Flute Hand Tap, Plug 4 Flutes (E21364-M20X1.5)
- WALTER Straight Flute Hand Tap, Plug, 4 (21361-M20X2)
- WALTER Straight Flute Hand Tap, Plug, 4 (21361-M15X1.5)
- ZORO SELECT Straight Flute Hand Tap, Taper, 4 (20352)
- Walter Taps