Shop All Straight Flute 4-Flute Taps
Walter
Straight Flute Hand Tap Plug, 4 Flutes
Mfr # 21361-M39X3
Zoro # G2895267
Free Shipping & Returns
$464.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M39-3.00
- Shank Dia. 32.00mm
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # 21361-M39X3
- Zoro # G2895267
- Country of Origin Germany
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M39-3.00 |
Shank Dia. | 32.00mm |
Tap Size | M39 |
Tap Dimension Type | Metric |
Overall Length | 200.00mm |
Pitch Diameter Limit | 6H |
Thread Length | 42.00mm |
Thread Size | M39x3 |
Square Size | 24.00 mm |
Shank Length | 98.00 mm |
Tap Length Standard | DIN 374 |
Description
Straight Flute Tap, Thread Size M39x3, Metric Fine, Modified Bottoming, Semi-Bottoming, Overall Length 200.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 42.00 mm, Thread Limit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Long Drill Blank, 15/64" Size, HSS (521234410)
- KIPP Spring Plunger Spring Force, Long Version D=M08 L=50, Steel, Comp:Pin Steel (K0657.608X50)
- SUNEX 1/2" Drive Impact Socket 12 (216ZUDL)
- SK PROFESSIONAL TOOLS 1/4 in Drive Torx(R) Plus Socket SAE T27 Tip, 2 3/4 in L (42944)
- WALTER Straight Flute Hand Tap Plug, 4 Flutes (21361-M42X3)
- WALTER Straight Flute Hand Tap, Plug 4 Flutes (21361-M32X1.5)
- WALTER Straight Flute Hand Tap, Plug, 4 (E21364-M16X1.5)
- WALTER Straight Flute Hand Tap, Plug, 4 (21361-M20X2)
- WALTER Straight Flute Hand Tap, Plug, 4 (21361-M15X1.5)
- WALTER Straight Flute Hand Tap, Plug, 4 Flutes (21361-M30X1.5)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (307061)
- Walter Straight Flute 4-Flute Taps