Shop All Straight Flute 4-Flute Taps
Walter
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # 21361-M32X1.5
Zoro # G2895188
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M32-1.50
- Shank Dia. 22.00mm
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # 21361-M32X1.5
- Zoro # G2895188
- Country of Origin Germany
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M32-1.50 |
Shank Dia. | 22.00mm |
Tap Size | M32 |
Tap Dimension Type | Metric |
Overall Length | 150.00mm |
Pitch Diameter Limit | 6H |
Thread Length | 26.00mm |
Thread Size | M32x1.5 |
Square Size | 18.00 mm |
Tap Length Standard | DIN 374 |
Shank Length | 65.00 mm |
Description
Straight Flute Tap, Thread Size M32x1.5, Metric Fine, Modified Bottoming, Semi-Bottoming, Overall Length 150.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 26.00 mm, Thread Limit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Full Polish Combo Non-Reverse Ratcheting Wrench 3/4"-12 Point (JSCR24T)
- ACCUSHARP Sharpener Knife/Tool (005)
- KLEIN TOOLS SAE T-Handle Hex Key, 1/2" Tip Size (JTH4E17)
- MAKITA Belt Sander 1/2" Arm Assembly, 9032 (125159-3)
- WALTER Straight Flute Hand Tap, Plug, 4 (21361-M20X2)
- WALTER Straight Flute Hand Tap, Plug 4 Flutes (E21364-M20X1.5)
- WALTER Straight Flute Hand Tap, Plug, 4 Flutes (21361-M30X1.5)
- WALTER Straight Flute Hand Tap, Plug, 4 (21361-M15X1.5)
- WALTER Straight Flute Hand Tap Plug, 4 Flutes (21361-M12X1)
- WALTER Straight Flute Hand Tap, Plug, 4 (21361-M22X1.5)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (GT425004)
- Walter Taps