Shop All Straight Flute 4-Flute Taps
Walter
Straight Flute Hand Tap Plug, 4 Flutes
Mfr # 21361-M30X1
Zoro # G2895063
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 22.00mm
- Tap Thread Size M30-1.00
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # 21361-M30X1
- Zoro # G2895063
- Country of Origin Germany
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 22.00mm |
Tap Thread Size | M30-1.00 |
Tap Size | M30 |
Tap Dimension Type | Metric |
Overall Length | 150.00mm |
Pitch Diameter Limit | 6H |
Thread Length | 26.00mm |
Square Size | 18.00 mm |
Thread Size | M30x1 |
Tap Length Standard | DIN 374 |
Shank Length | 65.00 mm |
Description
Straight Flute Tap, Thread Size M30x1, Metric Fine, Modified Bottoming, Semi-Bottoming, Overall Length 150.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 26.00 mm, Thread Limit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Reciprocating Saw Blades, 6 in L, Steel (20569S624R)
- BOSCH Cordless Right Angle Drill Kit, 11-1/2" L (PS11-102 + GLI12V-300N)
- GEARWRENCH 31 oz. Dead Blow Ball Pein Hammer 16-1/2" (68-540G)
- TEKTON 1/2 Inch Drive Thin Wall Impact Flip Socket Set (6-Piece) (SIF92400)
- WALTER Straight Flute Hand Tap, Plug, 4 Flutes (21361-M30X1.5)
- WALTER Straight Flute Hand Tap, Plug 4 Flutes (21361-M32X1.5)
- WALTER Straight Flute Hand Tap, Plug, 4 (E21364-M16X1.5)
- WALTER Straight Flute Hand Tap, Plug 4 Flutes (21361-M24X2)
- WALTER Straight Flute Hand Tap Plug, 4 Flutes (21361-M42X3)
- WALTER Straight Flute Hand Tap, Plug, 4 (21361-M15X1.5)
- CLE-LINE Straight Flute Hand Tap, Bottoming 4 Flutes (C63247)
- Walter Straight Flute 4-Flute Taps