Shop All Straight Flute 4-Flute Taps
Walter
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # 21361-M26X1.5
Zoro # G2894932
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 18.00mm
- Tap Thread Size M26-1.50
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # 21361-M26X1.5
- Zoro # G2894932
- Country of Origin India
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 18.00mm |
Tap Thread Size | M26-1.50 |
Tap Size | M26 |
Tap Dimension Type | Metric |
Overall Length | 140.00mm |
Pitch Diameter Limit | 6H |
Thread Length | 26.00mm |
Square Size | 14.50 mm |
Tap Length Standard | DIN 374 |
Shank Length | 47.00 mm |
Thread Size | M26x1.5 |
Description
Straight Flute Tap, Thread Size M26x1.5, Metric Fine, Modified Bottoming, Semi-Bottoming, Overall Length 140.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 26.00 mm, Thread Limit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLAIR Cutter, 5/16", 3 pcs. (11104-3)
- PROTO Retaining Ring Pliers, 0.038In Tip, 90 Deg (J397)
- STARRETT Combination Set (9-12-16R)
- OSG Spiral Point Tap, Plug 3 Flutes (1115710301)
- WALTER Straight Flute Hand Tap, Plug, 4 (21361-M20X2)
- WALTER Straight Flute Hand Tap, Plug, 4 Flutes (21361-M30X1.5)
- WALTER Straight Flute Hand Tap, Plug 4 Flutes (21361-M32X1.5)
- WALTER Straight Flute Hand Tap Plug, 4 Flutes (21361-M42X3)
- WALTER Straight Flute Hand Tap, Plug 4 Flutes (21361-M24X2)
- WALTER Straight Flute Hand Tap, Plug 4 Flutes (E21364-M20X1.5)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (6016500)
- Walter Straight Flute 4-Flute Taps