Shop All Straight Flute 4-Flute Taps
Walter
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # 21361-M25X1.5
Zoro # G2895020
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 18.00mm
- Tap Thread Size M25-1.50
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # 21361-M25X1.5
- Zoro # G2895020
- Country of Origin India
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 18.00mm |
Tap Thread Size | M25-1.50 |
Tap Size | M25 |
Tap Dimension Type | Metric |
Overall Length | 140.00mm |
Thread Length | 26.00mm |
Shank Length | 47.00 mm |
Thread Size | M25x1.5 |
Square Size | 14.50 mm |
Tap Length Standard | DIN 374 |
Pitch Diameter Limit | 6H |
Description
Straight Flute Tap, Thread Size M25x1.5, Metric Fine, Modified Bottoming, Semi-Bottoming, Overall Length 140.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 26.00 mm, Thread Limit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMGREN 4" Extra Deep C-Clamp, Copper Spindle, 6-1/4" Deep (9629234)
- IRWIN Vise-Grip® 2-Piece Groove Joint Pliers Set - 8 in. and 10 in. (1773639)
- URREA 3 Mm Industrial grade ball end L-type Hex Key (49-3BP)
- KNIPEX Insulated Open End Wrench Set, 8 pc. (98 99 13 S5)
- WALTER Straight Flute Hand Tap, Plug 4 Flutes (21361-M32X1.5)
- WALTER Straight Flute Hand Tap, Plug, 4 (21361-M15X1.5)
- WALTER Straight Flute Hand Tap, Plug, 4 (21361-M20X2)
- WALTER Straight Flute Hand Tap, Plug, 4 Flutes (21361-M30X1.5)
- WALTER Straight Flute Hand Tap, Plug 4 Flutes (21361-M14X1.25)
- WALTER Straight Flute Hand Tap Plug, 4 Flutes (21361-M42X3)
- WIDIA Straight Flute Hand Tap, Taper 4 Flutes (14829)
- Walter Taps