Shop All Straight Flute 4-Flute Taps
Walter
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # 21361-M24X2
Zoro # G2894950
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 18.00mm
- Tap Thread Size M24-2.00
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # 21361-M24X2
- Zoro # G2894950
- Country of Origin India
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 18.00mm |
Tap Thread Size | M24-2.00 |
Tap Size | M24 |
Tap Dimension Type | Metric |
Overall Length | 140.00mm |
Pitch Diameter Limit | 6H |
Thread Length | 26.00mm |
55% Thread Drill Size | 22.50 mm |
Square Size | 14.50 mm |
Thread Size | M24x2 |
75% Thread Drill Size | 22.00 mm |
Shank Length | 47.00 mm |
65% Thread Drill Size | 7/8 in |
Tap Length Standard | DIN 374 |
Description
Straight Flute Tap, Thread Size M24x2, Metric Fine, Modified Bottoming, Semi-Bottoming, Overall Length 140.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 26.00 mm, 75 Percent Thread Drill Size 22.00 mm, Thread Limit D4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #55 (44325)
- OX TOOLS Pro Joint Knife, Stainless Steel, OX Grip, 2" (OX-P013205)
- MITUTOYO Micrometer, 0 to 25mm, 0.01, Ratchet (103-137)
- MILWAUKEE TOOL 2-3/4" 18 TPI B-Metal Jig Saw Blade (5 PK) (48-42-2120)
- WALTER Straight Flute Hand Tap, Plug, 4 Flutes (21361-M30X1.5)
- WALTER Straight Flute Hand Tap, Plug, 4 (21361-M15X1.5)
- WALTER Straight Flute Hand Tap, Plug, 4 (21361-M20X2)
- WALTER Straight Flute Hand Tap, Plug 4 Flutes (21361-M32X1.5)
- WALTER Straight Flute Hand Tap, Plug 4 Flutes (21361-M14X1.25)
- WALTER Straight Flute Hand Tap Plug, 4 Flutes (21361-M42X3)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug, 4 (4984-10)
- Walter Straight Flute 4-Flute Taps