Shop All Straight Flute 4-Flute Taps
Walter
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # 21361-M24X1
Zoro # G2895057
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 18.00mm
- Tap Thread Size M24-1.00
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # 21361-M24X1
- Zoro # G2895057
- Country of Origin India
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 18.00mm |
Tap Thread Size | M24-1.00 |
Tap Size | M24 |
Tap Dimension Type | Metric |
Overall Length | 140.00mm |
Pitch Diameter Limit | 6H |
Thread Length | 26.00mm |
Square Size | 14.50 mm |
Tap Length Standard | DIN 374 |
Shank Length | 47.00 mm |
Thread Size | M24x1 |
Description
Straight Flute Tap, Thread Size M24x1, Metric Fine, Modified Bottoming, Semi-Bottoming, Overall Length 140.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 26.00 mm, Thread Limit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECNA Tool Balancer, 79" Stroke, 4.41-8.82 lb Capacity (9321)
- LENOX Band Saw Blade, 11 ft. 8 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel (53031D2B113555)
- BONDHUS Prohold Ball Bit 2In 1/2In (31416)
- MILWAUKEE TOOL Band Saw Kit and Grinder (2829-22, 2888-20)
- WALTER Straight Flute Hand Tap, Plug 4 Flutes (E21364-M20X1.5)
- WALTER Straight Flute Hand Tap, Plug, 4 (21361-M22X1.5)
- WALTER Straight Flute Hand Tap, Plug, 4 (E21364-M16X1.5)
- WALTER Straight Flute Hand Tap, Plug 4 Flutes (21361-M14X1.25)
- WALTER Straight Flute Hand Tap Plug, 4 Flutes (21361-M42X3)
- WALTER Straight Flute Hand Tap, Plug, 4 (21361-M20X2)
- WESTWARD Straight Flute Hand Tap Taper, 4 Flutes (2LXE2)
- Walter Straight Flute 4-Flute Taps