Shop All Straight Flute 4-Flute Taps
Walter
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # 21361-M20X1
Zoro # G2894801
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 16.00mm
- Tap Thread Size M20-1.00
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # 21361-M20X1
- Zoro # G2894801
- Country of Origin India
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 16.00mm |
Tap Thread Size | M20-1.00 |
Tap Size | M20 |
Tap Dimension Type | Metric |
Overall Length | 125.00mm |
Thread Length | 24.00mm |
Pitch Diameter Limit | 6H |
Tap Length Standard | DIN 374 |
Shank Length | 45.00 mm |
Square Size | 12.00 mm |
Thread Size | M20x1 |
65% Thread Drill Size | 19.16 mm |
75% Thread Drill Size | 19.03 mm |
Description
Straight Flute Tap, Thread Size M20x1, Metric Fine, Modified Bottoming, Semi-Bottoming, Overall Length 125.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 24.00 mm, 75 Percent Thread Drill Size 19.03 mm, Thread Limit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA 1/4 in Drive Insulated Socket 7/16 in, Hex, SAE (31343)
- MALCO Offset Hand Seamer, 216mm, Forged steel (S3R)
- BAHCO Bahco Slim Taper File, 8", 43 TPI (4-186-08-2-0)
- WESTWARD 3/8 in Drive Phillips Socket Bit SAE #3 Tip, 1 13/16 in L (53YV94)
- WALTER Straight Flute Hand Tap, Plug, 4 (21361-M20X2)
- WALTER Straight Flute Hand Tap Plug, 4 Flutes (21361-M42X3)
- WALTER Straight Flute Hand Tap, Plug 4 Flutes (21361-M24X2)
- WALTER Straight Flute Hand Tap, Plug 4 Flutes (21361-M14X1.25)
- WALTER Straight Flute Hand Tap, Plug, 4 (21361-M15X1.5)
- WALTER Straight Flute Hand Tap, Plug 4 Flutes (21361-M32X1.5)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (11606)
- Walter Straight Flute 4-Flute Taps