Shop All Straight Flute 4-Flute Taps
Walter
Straight Flute Hand Tap Plug, 4 Flutes
Mfr # 21361-M16X1
Zoro # G2894908
Free Shipping & Returns
$82.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 12.00mm
- Tap Thread Size M16-1.00
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # 21361-M16X1
- Zoro # G2894908
- Country of Origin India
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 12.00mm |
Tap Thread Size | M16-1.00 |
Tap Size | M16 |
Tap Dimension Type | Metric |
Overall Length | 100.00mm |
Thread Length | 21.00mm |
Pitch Diameter Limit | 6H |
Thread Size | M16x1 |
Square Size | 9.00 mm |
Tap Length Standard | DIN 374 |
Shank Length | 42.00 mm |
Description
Straight Flute Tap, Thread Size M16x1, Metric Fine, Modified Bottoming, Semi-Bottoming, Overall Length 100.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 21.00 mm, Thread Limit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI AG 140 Degrees Cobalt Starting Drill - 3.0mm (0710518)
- K-TOOL INTERNATIONAL 3/8" Drive Metric, 13 pcs (KTI-27101)
- CLE-LINE M3 Bi-Metal Hole Saw 1887 Cle-Line 1-3/16" 30MM 1887 (C25069)
- AURAND MANUFACTURING Elctrc Handheld Scarifier, Clean Area 8In (M5-1)
- WALTER Straight Flute Hand Tap, Plug 4 Flutes (21361-M32X1.5)
- WALTER Straight Flute Hand Tap Plug, 4 Flutes (21361-M12X1)
- WALTER Straight Flute Hand Tap, Plug 4 Flutes (21361-M14X1.25)
- WALTER Straight Flute Hand Tap Plug, 4 Flutes (21361-M42X3)
- WALTER Straight Flute Hand Tap, Plug, 4 (E21364-M16X1.5)
- WALTER Straight Flute Hand Tap, Plug, 4 (21361-M15X1.5)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1135600)
- Walter Straight Flute 4-Flute Taps