Shop All Straight Flute 4-Flute Taps
Walter
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # 21361-M14X1.25
Zoro # G2894783
product price: $75.95
/ea
Free Shipping & Returns
$75.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M14-1.25
- Shank Dia. 11.00mm
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # 21361-M14X1.25
- Zoro # G2894783
- Country of Origin India
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M14-1.25 |
Shank Dia. | 11.00mm |
Tap Size | M14 |
Tap Dimension Type | Metric |
Overall Length | 100.00mm |
Thread Length | 21.00mm |
Pitch Diameter Limit | 6H |
Thread Size | M14x1.25 |
Shank Length | 29.00 mm |
Tap Length Standard | DIN 374 |
Square Size | 9.00 mm |
Description
Straight Flute Tap, Thread Size M14x1.25, Metric Fine, Modified Bottoming, Semi-Bottoming, Overall Length 100.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 21.00 mm, Thread Limit D3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/8" Forstner Drill Bit (DMS70-0080)
- VAUGHAN 8 in. Bear Claw Nail Puller (57042)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 1-3/8" x 3" (HMY.1-3/8)
- PROTO 3/8" Drive Thin Wall Deep Impact Sockets set, Metric, 12 pcs (J72217)
- WALTER Straight Flute Hand Tap, Plug, 4 (E21364-M16X1.5)
- WALTER Straight Flute Hand Tap, Plug 4 Flutes (21361-M24X2)
- WALTER Straight Flute Hand Tap, Plug 4 Flutes (21361-M32X1.5)
- WALTER Straight Flute Hand Tap, Plug, 4 Flutes (21361-M30X1.5)
- WALTER Straight Flute Hand Tap, Plug, 4 (21361-M20X2)
- WALTER Straight Flute Hand Tap, Plug, 4 (21361-M15X1.5)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1604807)
- Walter Straight Flute 4-Flute Taps