Shop All Straight Flute 4-Flute Taps
Walter
Straight Flute Hand Tap Plug, 4 Flutes
Mfr # 21361-M14X1
Zoro # G2894768
original price:
$74.09
11% off
$65.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 11.00mm
- Tap Thread Size M14-1.00
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # 21361-M14X1
- Zoro # G2894768
- Country of Origin India
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 11.00mm |
Tap Thread Size | M14-1.00 |
Tap Size | M14 |
Tap Dimension Type | Metric |
Overall Length | 100.00mm |
Thread Length | 21.00mm |
Pitch Diameter Limit | 6H |
Square Size | 9.00 mm |
Tap Length Standard | DIN 374 |
Shank Length | 29.00 mm |
Thread Size | M14x1 |
Description
Straight Flute Tap, Thread Size M14x1, Metric Fine, Modified Bottoming, Semi-Bottoming, Overall Length 100.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 21.00 mm, Thread Limit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Absolute Digital Caliper, 0 to 6 In (500-752-20CAL)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #39 (46709)
- WIHA Screwdriver Blade, 15/64" Hex Shank Size (28312)
- PFERD 14" Perfect Pipeline File - Bastard Cut, with Handle (11155H)
- WALTER Straight Flute Hand Tap, Plug 4 Flutes (21361-M32X1.5)
- WALTER Straight Flute Hand Tap, Plug, 4 (20361-M30)
- WALTER Straight Flute Hand Tap Plug, 4 Flutes (21361-M42X3)
- WALTER Straight Flute Hand Tap, Plug, 4 (21361-M22X1.5)
- WALTER Straight Flute Hand Tap, Plug 4 Flutes (E21364-M20X1.5)
- WALTER Straight Flute Hand Tap, Plug, 4 (21361-M20X2)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (11633)
- Walter Taps