Shop All Straight Flute 4-Flute Taps
Walter
Straight Flute Hand Tap Plug, 4 Flutes
Mfr # 2036155-M30
Zoro # G2891557
Free Shipping & Returns
$517.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 22.00mm
- Tap Thread Size M30-3.50
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # 2036155-M30
- Zoro # G2891557
- Country of Origin Germany
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 22.00mm |
Tap Thread Size | M30-3.50 |
Tap Size | M30 |
Tap Dimension Type | Metric |
Overall Length | 250.00mm |
Pitch Diameter Limit | 6H |
Thread Length | 42.00mm |
Shank Length | 65.00 mm |
Tap Length Standard | DIN 376 L |
75% Thread Drill Size | 26.59 mm |
Thread Size | M30x3.5 |
Square Size | 18.00 mm |
65% Thread Drill Size | 27.04 mm |
Description
Straight Flute Tap, Thread Size M30x3.5, Metric Coarse, Modified Bottoming, Semi-Bottoming, Overall Length 250.00 mm, High Speed Steel, TiN, Right Hand, Thread Length 42.00 mm, 75 Percent Thread Drill Size 26.59 mm, Thread Limit D8, D9
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Precision Screwdriver Set, Hex, Metric, 7pc (26390)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #54 (44124)
- GREENFIELD THREADING 20pc Carbon Steel Hexagon Rethreading Die Set 377 Greenfield Threading, 1/4-20 to 1-14 UNC/UNF (403595)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1122701)
- WALTER Straight Flute Hand Tap, Plug, 4 (20361-M30)
- WALTER Straight Flute Hand Tap, Plug, 4 (21361-M15X1.5)
- WALTER Straight Flute Hand Tap, Plug 4 Flutes (21361-M24X2)
- WALTER Straight Flute Hand Tap Plug, 4 Flutes (21361-M42X3)
- WALTER Straight Flute Hand Tap, Plug, 4 (E21364-M16X1.5)
- WALTER Straight Flute Hand Tap, Plug, 4 Flutes (21361-M30X1.5)
- WIDIA Straight Flute Hand Tap, Plug, 4 (14339)
- Walter Taps