Shop All Straight Flute 4-Flute Taps
Walter
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # 20361-M42
Zoro # G2891782
Free Shipping & Returns
$496.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 32.00mm
- Tap Thread Size M42-4.50
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # 20361-M42
- Zoro # G2891782
- Country of Origin Germany
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 32.00mm |
Tap Thread Size | M42-4.50 |
Tap Size | M42 |
Tap Dimension Type | Metric |
Overall Length | 200.00mm |
Thread Length | 54.00mm |
Pitch Diameter Limit | 6H |
65% Thread Drill Size | 38.20 mm |
Square Size | 24.00 mm |
75% Thread Drill Size | 37.62 mm |
Shank Length | 98.00 mm |
Tap Length Standard | DIN 376 |
Thread Size | M42x4.5 |
Description
Straight Flute Tap, Thread Size M42x4.5, Metric Coarse, Modified Bottoming, Semi-Bottoming, Overall Length 200.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 54.00 mm, 75 Percent Thread Drill Size 37.62 mm, Thread Limit D5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 21/32" Reduced Shank HSS Drill Bit 1/2" Shank, Overall Length: 6" (D/ARSD21/32)
- PROTO 1 in Drive, 41mm 6 pt Metric Socket, 6 Points (J10041M)
- HARTING Rectangular Connector Crimping Tool (09990000021)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Max, 1-1/2x23 In (48-20-3988)
- WALTER Straight Flute Hand Tap, Plug, 4 (21361-M22X1.5)
- WALTER Straight Flute Hand Tap, Plug 4 Flutes (21361-M24X2)
- WALTER Straight Flute Hand Tap, Plug, 4 (E21364-M16X1.5)
- WALTER Straight Flute Hand Tap Plug, 4 Flutes (21361-M42X3)
- WALTER Straight Flute Hand Tap, Plug 4 Flutes (E21364-M20X1.5)
- WALTER Straight Flute Hand Tap, Plug 4 Flutes (21361-M14X1.25)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1025008)
- Walter Taps