Shop All Straight Flute 4-Flute Taps
Walter
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # 20361-M33
Zoro # G2891800
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size M33-3.50
- Shank Dia. 25.00mm
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # 20361-M33
- Zoro # G2891800
- Country of Origin Germany
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M33-3.50 |
Shank Dia. | 25.00mm |
Tap Size | M33 |
Tap Dimension Type | Metric |
Overall Length | 180.00mm |
Thread Length | 42.00mm |
Pitch Diameter Limit | 6H |
65% Thread Drill Size | 30.04 mm |
Thread Size | M33x3.5 |
Square Size | 20.00 mm |
Shank Length | 67.00 mm |
Tap Length Standard | DIN 376 |
75% Thread Drill Size | 29.59 mm |
Description
Straight Flute Tap, Thread Size M33x3.5, Metric Coarse, Modified Bottoming, Semi-Bottoming, Overall Length 180.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 42.00 mm, 75 Percent Thread Drill Size 29.59 mm, Thread Limit D4, D5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 118° Left Hand Jobber Length Drill (Left Hand) Cleveland 2006 Bright HSS LHS/LHC 3/16 (C01495)
- URREA 3/4" drive, 12-point short socket 1-11/16" (5554)
- POWERBUILT 1/2" Drive 1" Deep Impact Socket (647178)
- MILTON INDUSTRIES Lever Rubber Tip Blow Gun, w/Bent Tip (MILS154)
- WALTER Straight Flute Hand Tap, Plug, 4 (E21364-M16X1.5)
- WALTER Straight Flute Hand Tap, Plug, 4 (21361-M22X1.5)
- WALTER Straight Flute Hand Tap, Plug 4 Flutes (21361-M14X1.25)
- WALTER Straight Flute Hand Tap Plug, 4 Flutes (21361-M12X1)
- WALTER Straight Flute Hand Tap, Plug, 4 Flutes (21361-M30X1.5)
- WALTER Straight Flute Hand Tap, Plug, 4 (20361-M30)
- OSG Straight Flute Hand Tap , 7/16"-20 , Taper , 4 Flutes, UNF (1122100)
- Walter Taps