Shop All Straight Flute 4-Flute Taps
Walter
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # 20361-M20
Zoro # G2891712
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 16.00mm
- Tap Thread Size M20-2.50
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # 20361-M20
- Zoro # G2891712
- Country of Origin India
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 16.00mm |
Tap Thread Size | M20-2.50 |
Tap Size | M20 |
Tap Dimension Type | Metric |
Overall Length | 140.00mm |
Pitch Diameter Limit | 6H |
Thread Length | 30.00mm |
65% Thread Drill Size | 45/64 in |
75% Thread Drill Size | 17.50 mm |
Thread Size | M20x2.5 |
Shank Length | 45.00 mm |
Square Size | 12.00 mm |
55% Thread Drill Size | 18.20 mm |
Tap Length Standard | DIN 376 |
Description
Straight Flute Tap, Thread Size M20x2.5, Metric Coarse, Modified Bottoming, Semi-Bottoming, Overall Length 140.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 30.00 mm, 75 Percent Thread Drill Size 17.50 mm, Thread Limit D4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Grub Screws with thrust point, DIN 6332 (K0390.08X50)
- WESTWARD 2-Cutter Hammer Drill Bit 1/2" x 13-1/2"L, SDS Max (22UW52)
- PROTO 3/8" Drive, SAE 2-3/8" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4976CF)
- SK PROFESSIONAL TOOLS 1/2 in Drive Flex Impact Socket Standard Socket, black oxide (34371)
- WALTER Straight Flute Hand Tap, Plug, 4 (20361-M30)
- WALTER Straight Flute Hand Tap, Plug, 4 (21361-M20X2)
- WALTER Straight Flute Hand Tap, Plug 4 Flutes (21361-M32X1.5)
- WALTER Straight Flute Hand Tap Plug, 4 Flutes (21361-M42X3)
- WALTER Straight Flute Hand Tap Plug, 4 Flutes (21361-M12X1)
- WALTER Straight Flute Hand Tap, Plug 4 Flutes (E21364-M20X1.5)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 Flutes (302530)
- Walter Taps