Shop All Straight Flute 4-Flute Taps
Walter
Straight Flute Hand Tap, Plug, 4
Mfr # E2136416-M12X1.5
Zoro # G2509661
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M12-1.50
- Shank Dia. 9.00mm
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # E2136416-M12X1.5
- Zoro # G2509661
- Country of Origin Germany
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M12-1.50 |
Shank Dia. | 9.00mm |
Tap Size | M12 |
Tap Dimension Type | Metric |
Overall Length | 100.00mm |
Pitch Diameter Limit | 6HX |
Thread Length | 21.00mm |
Shank Length | 27.00 mm |
65% Thread Drill Size | 27/64 in |
Tap Length Standard | DIN 374 |
Square Size | 7.00 mm |
75% Thread Drill Size | 10.50 mm |
Thread Size | M12x1.5 |
55% Thread Drill Size | 10.90 mm |
Description
Straight Flute Tap, Thread Size M12x1.5, Metric Fine, Modified Bottoming, Semi-Bottoming, Overall Length 100.00 mm, High Speed Steel, TiCN, Right Hand, Thread Length 21.00 mm, 75 Percent Thread Drill Size 10.50 mm, Thread Limit 6HX
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AJAX TOOL WORKS WEDGE (AJ883)
- BURNDY Crimping Tool Die Kit for Copper Connectors #6 AWG-750 kcmil (15 Sets) (UDIEKITCU)
- DRILLCO 3/4 Straight Flute Hex Nut Car Length Construction Reamer (150HX148)
- GREY PNEUMATIC SKT 1" DRIVE X 60MM DEEP IM (GP4060MD)
- WALTER Straight Flute Hand Tap, Plug, 4 (21361-M15X1.5)
- WALTER Straight Flute Hand Tap, Plug 4 Flutes (21361-M14X1.25)
- WALTER Straight Flute Hand Tap, Plug, 4 (21361-M22X1.5)
- WALTER Straight Flute Hand Tap, Plug, 4 Flutes (21361-M30X1.5)
- WALTER Straight Flute Hand Tap, Plug 4 Flutes (21361-M32X1.5)
- WALTER Straight Flute Hand Tap Plug, 4 Flutes (21361-M42X3)
- OSG Straight Flute Hand Tap, Bottoming, 4 Flutes (1523)
- Walter Taps