Shop All Straight Flute 4-Flute Taps
Walter
Straight Flute Hand Tap, Plug, 4
Mfr # E21364-M14X1.5
Zoro # G2509941
product price: $82.95
/ea
Free Shipping & Returns
$82.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 11.00mm
- Tap Thread Size M14-1.50
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # E21364-M14X1.5
- Zoro # G2509941
- Country of Origin Germany
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 11.00mm |
Tap Thread Size | M14-1.50 |
Tap Size | M14 |
Tap Dimension Type | Metric |
Overall Length | 100.00mm |
Thread Length | 21.00mm |
Pitch Diameter Limit | 6HX |
Shank Length | 29.00 mm |
Square Size | 9.00 mm |
Thread Size | M14x1.5 |
65% Thread Drill Size | 1/2 in |
55% Thread Drill Size | 12.90 mm |
75% Thread Drill Size | 12.50 mm |
Tap Length Standard | DIN 374 |
Description
Straight Flute Tap, Thread Size M14x1.5, Metric Fine, Modified Bottoming, Semi-Bottoming, Overall Length 100.00 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 21.00 mm, 75 Percent Thread Drill Size 12.50 mm, Thread Limit 6HX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Four Prong Knob, Clamp Knob, 3/8-16 Size, 1.01"L, HR Phenolic (2830-B)
- G.L. HUYETT Rivet Nut Hand Tool 3/8-16 (BTIT-RNHT-3716/B1)
- MILWAUKEE TOOL Nibbler and Battery, 12V DC, 4.0Ah Battery (2476-20, 48-11-2440)
- FEIN Guide Rail, Brass (39000000496)
- WALTER Straight Flute Hand Tap Plug, 4 Flutes (21361-M42X3)
- WALTER Straight Flute Hand Tap, Plug 4 Flutes (21361-M14X1.25)
- WALTER Straight Flute Hand Tap, Plug, 4 (21361-M15X1.5)
- WALTER Straight Flute Hand Tap, Plug, 4 (E21364-M16X1.5)
- WALTER Straight Flute Hand Tap, Plug 4 Flutes (21361-M24X2)
- WALTER Straight Flute Hand Tap, Plug, 4 Flutes (21361-M30X1.5)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 4 Flutes (330072)
- Walter Straight Flute 4-Flute Taps