Shop All Straight Flute 4-Flute Taps
Walter
Straight Flute Hand Tap, Plug, 4
Mfr # E21364-M12X1.5
Zoro # G2510002
$59.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 9.00mm
- Tap Thread Size M12-1.50
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # E21364-M12X1.5
- Zoro # G2510002
- Country of Origin Germany
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 9.00mm |
Tap Thread Size | M12-1.50 |
Tap Size | M12 |
Tap Dimension Type | Metric |
Overall Length | 102.00mm |
Pitch Diameter Limit | 6HX |
Thread Length | 21.00mm |
65% Thread Drill Size | 27/64 in |
Shank Length | 27.00 mm |
Tap Length Standard | DIN 374 |
55% Thread Drill Size | 10.90 mm |
Square Size | 7.00 mm |
Thread Size | M12x1.5 |
75% Thread Drill Size | 10.50 mm |
Description
Straight Flute Tap, Thread Size M12x1.5, Metric Fine, Modified Bottoming, Semi-Bottoming, Overall Length 100.00 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 21.00 mm, 75 Percent Thread Drill Size 10.50 mm, Thread Limit 6HX
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONWAY Bon 32-112 Release Agent, Autumn Brown (32-112)
- DRILL AMERICA 37/64" HSS 2MT Taper Shank Drill Bit (DWDTS37/64)
- GROTE Crimp Tool, Deutsch Terminal/Connector As (83-6549)
- DIRECT SOURCE INT Quick Release Pliers- SMalayal Angle (QRPSA)
- WALTER Straight Flute Hand Tap, Plug, 4 (20361-M30)
- WALTER Straight Flute Hand Tap, Plug 4 Flutes (E21364-M20X1.5)
- WALTER Straight Flute Hand Tap, Plug 4 Flutes (21361-M14X1.25)
- WALTER Straight Flute Hand Tap, Plug, 4 (21361-M20X2)
- WALTER Straight Flute Hand Tap, Plug 4 Flutes (21361-M24X2)
- WALTER Straight Flute Hand Tap, Plug, 4 Flutes (21361-M30X1.5)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (302161)
- Walter Straight Flute 4-Flute Taps