Shop All Extension Taps
Walter
Straight Flute Hand Tap, Plug, 4
Mfr # E2031436-M6
Zoro # G2508803
$73.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M6-1.00
- Shank Dia. 6.00mm
- Tap Style Straight Flute (Hand)
- Tap Chamfer Plug
- Tap Finish TiCN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # E2031436-M6
- Zoro # G2508803
- Country of Origin Germany
- Category Extension Taps
Dimensions
Tap Thread Size | M6-1.00 |
Shank Dia. | 6.00mm |
Tap Dimension Type | Metric |
Tap Size | M6 |
Overall Length | 162.50mm |
Thread Length | 15.00mm |
Pitch Diameter Limit | 6HX |
Shank Length | 130.00 mm |
Square Size | 4.90 mm |
Tap Length Standard | DIN 371 XL |
65% Thread Drill Size | 13/64 in |
75% Thread Drill Size | 5.00 mm |
55% Thread Drill Size | 5.25 mm |
Thread Size | M6x1 |
Description
Extension Tap, Thread Size M6x1, Metric Coarse, Overall Length 160.00 mm, High Speed Steel, TiCN, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 3/4" S X 1/2" drive S SAE 6 Poi (CMMT45935)
- SUPERCUT 137-inch x 0.5-inch x 0.025 x 3 TPI Premium Gold Carbide Blade (237405)
- WIDIA Straight Flute Hand Tap, Taper, 4 (14813)
- STAHLWILLE TOOLS Ratchet ring Wrenchs OPEN-RATCH i.TCS inlay No.TCS 17/12 1/3-tray12-pcs. (96830649)
- WALTER Spiral Point Tap, M3-0.5, Taper, Metric Coarse, 3 Flutes (20801-M3)
- WALTER Spiral Point Tap, M6-1, Taper, Metric Coarse, 3 Flutes (20890-M6)
- WALTER Straight Flute Hand Tap, Plug 4 Flutes (E2031436-M8)
- WALTER Spiral Point Tap Taper, 3 Flutes (20890-M5)
- REGAL CUTTING TOOLS 3/8-16 H3 3 Flt. Plug Spiral Point Extension Tap - 4" SS (091392AS)
- KODIAK CUTTING TOOLS 3/8-16 High Speed Steel Pulley Style Plug Tap (5509504)
- GREENFIELD THREADING Pipe Tap, 1/4"-18, Semi-Bottoming, 4 Flutes, NPT (384525)
- Walter Extension Taps