Shop All Straight Flute 4-Flute Taps
Walter
Straight Flute Hand Tap, Plug, 4
Mfr # 21361-M40X2
Zoro # G2894993
Free Shipping & Returns
$465.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 32.00mm
- Tap Thread Size M40-2.00
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # 21361-M40X2
- Zoro # G2894993
- Country of Origin Germany
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 32.00mm |
Tap Thread Size | M40-2.00 |
Tap Size | M40 |
Tap Dimension Type | Metric |
Overall Length | 170.00mm |
Pitch Diameter Limit | 6H |
Thread Length | 28.00mm |
Shank Length | 98.00 mm |
Tap Length Standard | DIN 374 |
Thread Size | M40x2 |
Square Size | 24.00 mm |
Description
Straight Flute Tap, Thread Size M40x2, Metric Fine, Modified Bottoming, Semi-Bottoming, Overall Length 170.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 28.00 mm, Thread Limit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 10-3/4" Tap Wrench Extension With 2-Jaw Chuck (3900-0219)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC #22 (C23412)
- WRIGHT TOOL Socket 1/4" Drive 6 Point Deep Metric So (25-10MM)
- ZORO SELECT Adjustable Handle, 1.26" Screw Length (MA-67103)
- WALTER Straight Flute Hand Tap Plug, 4 Flutes (21361-M42X3)
- WALTER Straight Flute Hand Tap, Plug 4 Flutes (21361-M32X1.5)
- WALTER Straight Flute Hand Tap, Plug 4 Flutes (21361-M24X2)
- WALTER Straight Flute Hand Tap, Plug, 4 (21361-M20X2)
- WALTER Straight Flute Hand Tap, Plug, 4 (21361-M15X1.5)
- WALTER Straight Flute Hand Tap, Plug, 4 (20361-M30)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1970300)
- Walter Straight Flute 4-Flute Taps