Shop All Straight Flute 4-Flute Taps
Walter
Straight Flute Hand Tap, Plug, 4
Mfr # 21361-M20X2
Zoro # G2894871
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 16.00mm
- Tap Thread Size M20-2.00
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # 21361-M20X2
- Zoro # G2894871
- Country of Origin India
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 16.00mm |
Tap Thread Size | M20-2.00 |
Tap Size | M20 |
Tap Dimension Type | Metric |
Overall Length | 140.00mm |
Pitch Diameter Limit | 6H |
Thread Length | 30.00mm |
Shank Length | 45.00 mm |
Thread Size | M20x2 |
Tap Length Standard | DIN 374 |
Square Size | 12.00 mm |
Description
Straight Flute Tap, Thread Size M20x2, Metric Fine, Modified Bottoming, Semi-Bottoming, Overall Length 140.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 30.00 mm, Thread Limit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Metal Inspection Mirror, 2X3-3/4In (5562)
- GREENLEE Battery, 18V, 3.0Ah, Li-Ion (52176)
- PRO-GRADE TOOLS Socket, 1/2"Dr., 6Pt., 1/2" Impact (14601)
- MALCO MSHL14IS 1/4 in. Long Impact Hex Chuck Driver (MSHL14IS)
- WALTER Straight Flute Hand Tap, Plug 4 Flutes (21361-M32X1.5)
- WALTER Straight Flute Hand Tap, Plug 4 Flutes (21361-M14X1.25)
- WALTER Straight Flute Hand Tap, Plug 4 Flutes (21361-M24X2)
- WALTER Straight Flute Hand Tap, Plug 4 Flutes (E21364-M20X1.5)
- WALTER Straight Flute Hand Tap, Plug, 4 (21361-M15X1.5)
- WALTER Straight Flute Hand Tap, Plug, 4 (20361-M30)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 (306964)
- Walter Taps