Shop All Straight Flute 4-Flute Taps
Walter
Straight Flute Hand Tap, Plug, 4
Mfr # 21361-M15X1.5
Zoro # G2894810
Free Shipping & Returns
$91.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M15-1.50
- Shank Dia. 12.00mm
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # 21361-M15X1.5
- Zoro # G2894810
- Country of Origin India
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M15-1.50 |
Shank Dia. | 12.00mm |
Tap Size | M15 |
Tap Dimension Type | Metric |
Overall Length | 100.00mm |
Pitch Diameter Limit | 6H |
Thread Length | 21.00mm |
Thread Size | M15x1.5 |
Square Size | 9.00 mm |
Tap Length Standard | DIN 374 |
Shank Length | 42.00 mm |
Description
Straight Flute Tap, Thread Size M15x1.5, Metric Fine, Modified Bottoming, Semi-Bottoming, Overall Length 100.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 21.00 mm, Thread Limit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 1/2, Bridge Reamer Taper Shank Spiral Flute (425A132)
- DEWALT #8 Countersink with 11/64" Drill Bit (DW2568)
- DRILL AMERICA 9/32" HSS Black Oxide Jobber Length Drill Bit (DWDN9/32)
- CLE-LINE Jobber Length Drill Bit, Drill Bit Size 13/64 in, Drill Bit Point Angle 135 Degrees, Black & Gold (C18009)
- WALTER Straight Flute Hand Tap, Plug 4 Flutes (21361-M14X1.25)
- WALTER Straight Flute Hand Tap, Plug, 4 Flutes (21361-M30X1.5)
- WALTER Straight Flute Hand Tap, Plug 4 Flutes (E21364-M20X1.5)
- WALTER Straight Flute Hand Tap, Plug, 4 (21361-M20X2)
- WALTER Straight Flute Hand Tap, Plug, 4 (E21364-M16X1.5)
- WALTER Straight Flute Hand Tap Plug, 4 Flutes (21361-M42X3)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1142600)
- Walter Straight Flute 4-Flute Taps