Shop All Straight Flute 4-Flute Taps
Walter
Straight Flute Hand Tap, Plug, 4
Mfr # 20361-M30
Zoro # G2891791
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M30-3.50
- Shank Dia. 22.00mm
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # 20361-M30
- Zoro # G2891791
- Country of Origin Germany
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M30-3.50 |
Shank Dia. | 22.00mm |
Tap Size | M30 |
Tap Dimension Type | Metric |
Overall Length | 180.00mm |
Thread Length | 42.00mm |
Pitch Diameter Limit | 6H |
75% Thread Drill Size | 26.59 mm |
Square Size | 18.00 mm |
65% Thread Drill Size | 27.04 mm |
Tap Length Standard | DIN 376 |
Shank Length | 65.00 mm |
Thread Size | M30x3.5 |
Description
Straight Flute Tap, Thread Size M30x3.5, Metric Coarse, Modified Bottoming, Semi-Bottoming, Overall Length 180.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 42.00 mm, 75 Percent Thread Drill Size 26.59 mm, Thread Limit D4, D5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Gray Protective Case, 24.39"L x 19.36"W x 8.79"D (1600)
- TEKTON 3/8 Inch Drive x 11/32 Inch Deep 6-Point Socket (SHD13009)
- GREY PNEUMATIC 1/2 Drive X 15/16 Deep Duo-Socket - 6 Point (82030D)
- CLEVELAND Screw Machine Drill Bit, #45 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04395)
- WALTER Straight Flute Hand Tap, Plug 4 Flutes (21361-M32X1.5)
- WALTER Straight Flute Hand Tap Plug, 4 Flutes (21361-M42X3)
- WALTER Straight Flute Hand Tap, Plug, 4 Flutes (21361-M30X1.5)
- WALTER Straight Flute Hand Tap, Plug 4 Flutes (21361-M24X2)
- WALTER Straight Flute Hand Tap, Plug, 4 (21361-M20X2)
- WALTER Straight Flute Hand Tap, Plug 4 Flutes (E21364-M20X1.5)
- CLEVELAND Straight Flute Hand Tap, Bottoming 4 Flutes (C54279)
- Walter Straight Flute 4-Flute Taps