Shop All Straight Flute 3-Flute Taps
Walter
Straight Flute Hand Tap, Plug 3 Flutes
Mfr # E22314-UNC6
Zoro # G2509871
product price: $33.55
/ea
$33.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3/16"
- Tap Thread Size #6-32
- Tap Chamfer Plug
- Tap Dimension Type Inch
- Number of Flutes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # E22314-UNC6
- Zoro # G2509871
- Country of Origin Germany
- Category Straight Flute 3-Flute Taps
Dimensions
Shank Dia. | 3/16" |
Tap Thread Size | #6-32 |
Tap Dimension Type | Inch |
Tap Size | #6 |
Overall Length | 2-1/4" |
Thread Length | 7/16" |
Pitch Diameter Limit | 2B |
Square Size | 3.00 mm |
75% Thread Drill Size | #36 |
65% Thread Drill Size | #34 |
Shank Length | 36.00 mm |
Thread Size | #6-32 |
Tap Length Standard | DIN 2184-1 |
55% Thread Drill Size | #32 |
Description
Straight Flute Tap, Thread Size #6-32, UNC, Modified Bottoming, Semi-Bottoming, Overall Length 56.00 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 11.00 mm, 75 Percent Thread Drill Size #36, Thread Limit H3, H4, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON 8" Drill Press Vise (13403)
- CLE-LINE Straight Flute Hand Tap, Taper, 4 (C62101)
- CENTURY DRILL & TOOL Magnetic Insert Bit Holder, 1/4 x 6in. (68690)
- PROTO Locking Extension 3/8" Dr, 12 in L, 1 Pieces, Chrome (J5262)
- WALTER Straight Flute Hand Tap, Plug, 3 (2036155-M10)
- WALTER Straight Flute Hand Tap Modified Bottoming, 3 Flutes (20165-M3.5)
- WALTER Straight Flute Hand Tap Modified Bottoming, 3 Flutes (20165-M4)
- WALTER Straight Flute Hand Tap, Plug, 3 Flutes (20311-M1.4)
- GREENFIELD THREADING Straight Flute Hand Tap , M16-2 , Semi-Bottoming , Metric , 3 Flutes, (313598)
- WIDIA Straight Flute Hand Tap, Plug, 3 Flutes (14229)
- OSG Straight Flute Hand Tap, Plug 3 Flutes (6014400)
- Walter Taps