Shop All Straight Flute 3-Flute Taps
Walter
Straight Flute Hand Tap, Plug, 3 Flutes
Mfr # 8231106-UNC3/8
Zoro # G2558217
Free Shipping & Returns
$525.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 3/8"
- Tap Thread Size 3/8"-16
- Tap Chamfer Plug
- Tap Dimension Type Inch
- Number of Flutes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # 8231106-UNC3/8
- Zoro # G2558217
- Country of Origin Germany
- Category Straight Flute 3-Flute Taps
Dimensions
Shank Dia. | 3/8" |
Tap Thread Size | 3/8"-16 |
Tap Dimension Type | Inch |
Tap Size | 3/8" |
Overall Length | 4" |
Thread Length | 1-3/16" |
Pitch Diameter Limit | 2B |
65% Thread Drill Size | P |
55% Thread Drill Size | 8.40 mm |
Shank Length | 70.00 mm |
Tap Length Standard | DIN 2184-1 |
75% Thread Drill Size | 5/16 in |
Square Size | 8.00 mm |
Thread Size | 3/8"-16 |
Description
Straight Flute Tap, Thread Size 3/8 In.-16, UNC, Modified Bottoming, Semi-Bottoming, Overall Length 100.00 mm, High Speed Steel, TiCN, Right Hand, Thread Length 30.00 mm, 75 Percent Thread Drill Size 5/16 in, Thread Limit H4, H5, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/8in-20 UNS HSS Plug Tap and 37/64in HSS 1/2in Shank Drill Bit Kit (POUFS5/8-20)
- CMT Assembly Support For ISO30 Chucks (183-ISO)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC Let-R (C22739)
- WIHA Electricians Tool Kit, 5 pcs. (32856)
- WALTER Straight Flute Hand Tap, Plug, 3 (2036155-M10)
- WALTER Straight Flute Hand Tap, Plug, 3 (21361-M11X1)
- WALTER Straight Flute Hand Tap Plug, 3 Flutes (21361-M6X0.5)
- WALTER Straight Flute Hand Tap, Plug, 3 Flutes (20311-M1.4)
- WALTER Straight Flute Hand Tap Modified Bottoming, 3 Flutes (20165-M4)
- WALTER Straight Flute Hand Tap Modified Bottoming, 3 Flutes (20165-M3.5)
- CLEVELAND Straight Flute Hand Tap Plug, 3 Flutes (C54585)
- Walter Straight Flute 3-Flute Taps