Shop All Straight Flute 3-Flute Taps
Walter
Straight Flute Hand Tap Plug, 3 Flutes
Mfr # 8031116-M7
Zoro # G2557103
product price: $377.99
/ea
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M7-1.00
- Shank Dia. 7.00mm
- Tap Chamfer Plug
- Number of Flutes 3
- Tap Dimension Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # 8031116-M7
- Zoro # G2557103
- Country of Origin Germany
- Category Straight Flute 3-Flute Taps
Dimensions
Tap Thread Size | M7-1.00 |
Shank Dia. | 7.00mm |
Tap Dimension Type | Metric |
Tap Size | M7 |
Overall Length | 81.50mm |
Pitch Diameter Limit | 6H |
Thread Length | 19.00mm |
Shank Length | 50.00 mm |
Tap Length Standard | DIN 371 |
Square Size | 5.50 mm |
55% Thread Drill Size | D |
65% Thread Drill Size | C |
75% Thread Drill Size | 6.00 mm |
Thread Size | M7x1 |
Description
Straight Flute Tap, Thread Size M7x1, Metric Coarse, Modified Bottoming, Semi-Bottoming, Overall Length 80.00 mm, High Speed Steel, TiCN, Right Hand, Thread Length 19.00 mm, 75 Percent Thread Drill Size 6.00 mm, Thread Limit D4, D5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARTU HSS Drill Bit, 3/32", PK5 (01911)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 30 (H166DY)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/16" Pin Dia. (LBT-SS7106)
- GEDORE Arc Punch, 5mm (570005)
- WALTER Straight Flute Hand Tap Modified Bottoming, 3 Flutes (20165-M3.5)
- WALTER Straight Flute Hand Tap, Plug, 3 Flutes (20311-M1.4)
- WALTER Straight Flute Hand Tap, Plug, 3 (2036155-M10)
- WALTER Straight Flute Hand Tap Modified Bottoming, 3 Flutes (20165-M4)
- OSG Straight Flute Hand Tap, Bottoming, 3 Flutes (413)
- WIDIA Straight Flute Hand Tap , #6-32 , Taper , 4 Flutes, UNC (11528)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 3 (301482)
- Walter Taps