Shop All Straight Flute 3-Flute Taps
Walter
Straight Flute Hand Tap Plug, 3 Flutes
Mfr # 80311-M4
Zoro # G2557261
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 4.50mm
- Tap Thread Size M4-0.70
- Tap Chamfer Plug
- Tap Dimension Type Metric
- Number of Flutes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # 80311-M4
- Zoro # G2557261
- Country of Origin Germany
- Category Straight Flute 3-Flute Taps
Dimensions
Shank Dia. | 4.50mm |
Tap Thread Size | M4-0.70 |
Tap Dimension Type | Metric |
Tap Size | M4 |
Overall Length | 64.60mm |
Thread Length | 13.00mm |
Pitch Diameter Limit | 6H |
65% Thread Drill Size | 3.40 mm |
Shank Length | 21.00 mm |
55% Thread Drill Size | 3.50 mm |
Thread Size | M4x0.7 |
Tap Length Standard | DIN 371 |
Square Size | 3.40 mm |
75% Thread Drill Size | 3.30 mm |
Description
Straight Flute Tap, Thread Size M4x0.7, Metric Coarse, Modified Bottoming, Semi-Bottoming, Overall Length 63.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 13.00 mm, 75 Percent Thread Drill Size 3.30 mm, Thread Limit D3, D4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3 Piece Plastisol Grip Pliers and Cutter Set Plastisol Grips Handle (J228GS)
- WIHA Insulated Hex Screwdriver 4 mm Round (32301)
- BON TOOL Curved End Edger, SS, 6" X 2 7/8"-3/8" Radius X 1/2" Lip Cmfrt Grip Hndl (62-417)
- STANLEY Level Silver I-Beam (42-074)
- WALTER Straight Flute Hand Tap Modified Bottoming, 3 Flutes (20165-M3.5)
- WALTER Straight Flute Hand Tap Plug, 3 Flutes (21361-M6X0.5)
- WALTER Straight Flute Hand Tap, Plug, 3 Flutes (8231106-UNC3/8)
- WALTER Straight Flute Hand Tap Modified Bottoming, 3 Flutes (20165-M4)
- WALTER Straight Flute Hand Tap, Plug, 3 Flutes (20311-M1.4)
- WALTER Straight Flute Hand Tap, Plug, 3 (2036155-M10)
- OSG Straight Flute Hand Tap, Taper, 3 (511)
- Walter Straight Flute 3-Flute Taps